Overview
Mfr description
41-011XL SEAMLESS KNIT, 100% ACRYLIC
- Seamless construction for a comfortable fit
- Acrylic gloves provide economical cold weather protection
- Ambidextrous pattern permits glove to be worn on either hand, extending wear and reducing costs
- Knit wrist helps prevent dirt and debris from entering the glove
- Excellent thermal insulation
- Quickly evaporates moisture from the skin
- Extra softness for non-chafing comfort
- Launderable for extended life and to reduce replacement costs
- Color coded hems for easy size identification
Specifications
- Glove SizeXL or Size 10
- SizeXL
- Material TypeKnit Gloves - Non Coating
- ColorBlack
- Length
- Manufacturer Upc Number616314049699
- DescriptionCan be used as a glove or as a glove liner in cold weather applications.
- Description KeywordProtection From Cold
- UPC_NO616314049699
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data