Motion
41-070L
Insulated Uncoated Glove - L or Size 9 Size, Knit Wrist Cuff, 7 Gauge, Nylon, Wool Material
Mi Item #03494697
MFR #41-070L
Price$9.36/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Insulated Uncoated Glove - L or Size 9 Size, Knit Wrist Cuff, 7 Gauge, Nylon, Wool Material
Mi Item #03494697
MFR #41-070L

Mfr description
41-070L SEAMLESS KNIT, RAGWOOL GLOVE
  • Seamless construction for a comfortable fit
  • Ragwool blends provide warmth, durability and wind resistance
  • Ambidextrous pattern permits glove to be worn on either hand, extending wear and reducing costs
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9.36/pr

Specifications

Dimensions

  • Glove Size
    L or Size 9
  • Length  
    50.8 cm
  • Men'S Size
    L
  • Size
    L
  • Women's Size
    L

Details

  • Additional Details
    Can be used as a glove or as a glove liner in cold weather applications.
  • Anti Slip Grip
    No
  • Application
    Warehousing, Construction, Transportation, Mining
  • Back Material
    Ragwool Blend
  • Coated Design
    Uncoated
  • Coating Coverage
    Uncoated
  • Color
    Beige
  • Cuff Style
    Knit Wrist
  • Cuff Type
    Knit Wrist
  • Description
    Can be used as a glove or as a glove liner in cold weather applications.
  • Description Keyword
    Protection From Cold
  • Duty Type
    General Purpose
  • Finger Coverage
    Full
  • Glove Pattern
    Seamless Knit
  • Grip Pattern
    Smooth
  • Hand Type
    Pair
  • Includes
    16 Dozen/Case
  • Industry Use
    Warehousing, Construction, Transportation, Mining
  • Insulated
    Yes
  • Knit Gauge
    7
  • Laundering Capability
    Machine Washable
  • Liner Color
    Beige
  • Liner Material
    Ragwool
  • Lining Material
    Nylon
  • Lining Seams
    Seamless
  • Lint Free
    No
  • Manufacturer Catalog Number
    41-070 L
  • Manufacturer Upc Number
    616314028885
  • Material
    Nylon, Wool
  • Material Type
    Knit Gloves - Non Coating
  • Palm Features
    Uncoated
  • Product Line
    PIP
  • Protection Type
    Cold Protection
  • Reflective Or High Visibility
    Neither
  • Seamless
    Yes
  • Series
    41-070
  • Supported Or Unsupported
    Unsupported
  • Type
    Knit
  • UPC_NO
    616314028885
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)