Motion
41-070XL
Ragwool, Wool/Nylon, 7G Glove SIZE XL-Beige
MI ITEM #03494700
MFR #41-070XL
List Price$9.36/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ragwool, Wool/Nylon, 7G Glove SIZE XL-Beige
MI ITEM #03494700
MFR #41-070XL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$9.36/pr for your price

Overview

Mfr description
41-070XL SEAMLESS KNIT, RAGWOOL GLOVE
  • Seamless construction for a comfortable fit
  • Ragwool blends provide warmth, durability and wind resistance
  • Ambidextrous pattern permits glove to be worn on either hand, extending wear and reducing costs
  • Knit wrist helps prevent dirt and debris from entering the glove
  • Excellent thermal insulation
  • Quickly evaporates moisture from the skin
  • Extra softness for non-chafing comfort
  • Launderable for extended life and to reduce replacement costs

Specifications

  • Glove Size
    XL or Size 10
  • Size
    XL
  • Material
    Nylon, Wool
  • Material Type
    Knit Gloves - Non Coating
  • Coating Coverage
    Uncoated
  • Lining Material
    Nylon
  • Protection Type
    Cold Protection
  • Cuff Type
    Knit Wrist
  • Finger Coverage
    Full
  • Reflective Or High Visibility
    Neither
  • Application
    General Purpose
  • Color
    Beige
  • Hand Type
    Pair
  • Length
  • Liner Material
    Ragwool
  • Knit Gauge
    7
  • Manufacturer Upc Number
    616314028915
  • Description
    Can be used as a glove or as a glove liner in cold weather applications.
  • Additional Details
    Can be used as a glove or as a glove liner in cold weather applications.
  • Description Keyword
    Protection From Cold
  • UPC_NO
    616314028915
  • Cuff Style
    Knit Wrist

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text