Motion
41-1400/M
Thermogrip Insulated Coated Glove - M or Size 8 Size, Polyurethane Coated, Knit Wrist Cuff, 10 Gauge, Latex Material
Mi Item #03494703
MFR #41-1400/M
Price$12.50/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Thermogrip Insulated Coated Glove - M or Size 8 Size, Polyurethane Coated, Knit Wrist Cuff, 10 Gauge, Latex Material
Mi Item #03494703
MFR #41-1400/M

Mfr description
41-1400/M POWERGRAB THERMO FROM TOWA
  • Seamless construction for a comfortable fit
  • Acrylic gloves provide economical cold weather protection
  • Latex MicroFinish coating provides a superior grip in dry and wet conditions by reacting like tiny suction cups that attach themselves firmly to the material being handled
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$12.50/pr

Specifications

Dimensions

  • Glove Size
    M or Size 8
  • Length  
    69 cm
  • Men'S Size
    M
  • Size
    M
  • Women's Size
    M

Details

  • Additional Details
    Used in refrigerated areas, utilities, food processing, commercial fishing, construction, outdoor winter activities and recreation.
  • Anti Slip Grip
    Yes
  • Application
    Utilities, Food processing, Commercial fishing, Construction
  • Back Material
    Acrylic
  • Coated Design
    Palm, Fingers
  • Coating Coverage
    Uncoated
  • Coating Material
    Polyurethane
  • Color
    Hi-Vis Orange
  • Cuff Style
    Knit Wrist
  • Cuff Type
    Knit Wrist
  • Cut
    A2
  • Description
    Used in refrigerated areas, utilities, food processing, commercial fishing, construction, outdoor winter activities and recreation.
  • Description Keyword
    Protection From Cold
  • EN388
    2231
  • FDA Approved
    Yes
  • Finger Coverage
    Full
  • Glove Pattern
    Seamless Knit
  • Grip Pattern
    MicroFinish
  • Hand Type
    Pair
  • Industry Use
    Utilities, Food processing, Commercial fishing, Construction
  • Insulated
    Yes
  • Knit Gauge
    10
  • Laundering Capability
    Machine Washable
  • Liner Color
    Hi-Vis Orange
  • Liner Material
    Acrylic
  • Lining Material
    Cotton Blend
  • Lining Seams
    Seamless Lining
  • Manufacturer Catalog Number
    41-1400/M
  • Manufacturer Upc Number
    616314034077
  • Material
    Latex
  • Material Type
    Knit Gloves - Coated
  • Palm Features
    Coated
  • Product Line
    Thermogrip
  • Protection Type
    General Protection
  • Reflective Or High Visibility
    Neither
  • Seamless
    Yes
  • Series
    PowerGrab
  • Spec Sheet
  • Standards Met
    CE EN388 1231
  • Supported Or Unsupported
    Supported
  • Type
    Coated
  • UPC_NO
    616314034077
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)