Motion
41-1400/XXL
Insulated Coated Glove - XXL or Size 11 Size, Polyurethane Coated, Knit Wrist Cuff, 10 Gauge, Acrylic Material
Mi Item #03494706
MFR #41-1400/XXL
Price$14.45/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Insulated Coated Glove - XXL or Size 11 Size, Polyurethane Coated, Knit Wrist Cuff, 10 Gauge, Acrylic Material
Mi Item #03494706
MFR #41-1400/XXL

Mfr description
41-1400/XXL POWERGRAB THERMO FROM TOWA
  • Seamless construction for a comfortable fit
  • Acrylic gloves provide economical cold weather protection
  • Latex MicroFinish coating provides a superior grip in dry and wet conditions by reacting like tiny suction cups that attach themselves firmly to the material being handled
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$14.45/pr

Specifications

Dimensions

  • Glove Size
    XXL or Size 11
  • Length  
    69 cm
  • Men'S Size
    2 XL
  • Size
    2XL in-oz
  • Women's Size
    2 XL

Details

  • Additional Details
    Used in refrigerated areas, utilities, food processing, commercial fishing, construction, outdoor winter activities and recreation.
  • Ansi Isea Abrasion Resistance Level
    A1
  • Anti Slip Grip
    Yes
  • Application
    Utilities, Food processing, Commercial fishing, Construction
  • Back Material
    Acrylic
  • Coated Design
    Palm, Fingers
  • Coating Coverage
    Uncoated
  • Coating Material
    Polyurethane
  • Color
    Hi-Vis Orange
  • Cuff Style
    Knit Wrist
  • Cuff Type
    Knit Wrist
  • Cut
    A2
  • Description
    Used in refrigerated areas, utilities, food processing, commercial fishing, construction, outdoor winter activities and recreation.
  • Description Keyword
    Protection From Cold
  • Duty Type
    General Purpose
  • EN388
    2231
  • FDA Approved
    Yes
  • Finger Coverage
    Full
  • Glove Pattern
    Seamless Knit
  • Grip Pattern
    MicroFinish
  • Hand Type
    Pair
  • Industry Use
    Utilities, Food processing, Commercial fishing, Construction
  • Insulated
    Yes
  • Knit Gauge
    10
  • Laundering Capability
    Washable
  • Liner Color
    Hi-Vis Orange
  • Liner Material
    Acrylic Terry
  • Lining Material
    Cotton Blend
  • Lining Seams
    Seamless Lining
  • Manufacturer Catalog Number
    41-1400/2XL
  • Manufacturer Upc Number
    616314037757
  • Material
    Acrylic
  • Material Type
    Knit Gloves - Coated
  • Package Quantity
    12
  • Palm Features
    Latex Coated
  • Product Line
    Powergrab
  • Protection Type
    General Protection
  • PSC Code
    8415
  • Reflective Or High Visibility
    High-Visibility
  • Seamless
    Yes
  • Series
    PowerGrab
  • Spec Sheet
  • Standards Met
    CE 1231
  • Supported Or Unsupported
    Supported
  • Type
    Coated
  • UPC_NO
    616314037757
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)