Motion
42-215
Terry Cloth Sleeve - Terry Material, 50.8 cm Long, Natural Color
Mi Item #03494707
MFR #42-215
Price$3.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Terry Cloth Sleeve - Terry Material, 50.8 cm Long, Natural Color
Mi Item #03494707
MFR #42-215

Mfr description
42-215 TERRY CLOTH SLEEVE, HEAVY WEIGHT
  • Seamless construction offers increased comfort and breathability
  • Terry cloth provides comfortable resistance to cuts, abrasions and heat
  • Heat resistance protects the arm from minor heat and burn injuries up to 212°F
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3.68/each

Specifications

Dimensions

  • Length
    50.8 cm
  • Size
    15
  • Width
    50.8 cm

Details

  • Additional Details
    Seamless Construction
  • Closure Type
    Elastic Straps At Top
  • Color
    Natural
  • Description
    Ideal for use in the automotive industry, appliance manufacturing, heater and air conditioner manufacturing, metal stamping operations, bakeries and ceramic plants, as well as other industries requiring moderate heat protection or cut protection.
  • Description Keyword
    Heat Defense Sleeve
  • Features
    Seamless construction offers increased comfort and breathability
  • Garment Type
    Cut Resistant
  • Includes Thumb Hole
    Does Not Have Thumb Hole
  • Liner Material
    Terry Cloth
  • Manufacturer Upc Number
    616314018961
  • Material
    Terry
  • Ply
    Single-Ply
  • Product Type
    Protective Sleeves
  • Spec Sheet
  • Type
    Protective Sleeve
  • UPC_NO
    616314018961
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)