Motion
42-329
Terry Cloth Sleeves, HW, Loop-Out, Elastic Rolled Hem, OW 19 Inch SIZE 29 in-Natural
Mi Item #03494708
MFR #42-329
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Terry Cloth Sleeves, HW, Loop-Out, Elastic Rolled Hem, OW 19 Inch SIZE 29 in-Natural
Mi Item #03494708
MFR #42-329

Mfr description
42-329 TERRY CLOTH SLEEVE, HEAVY WEIGHT
  • Seamless construction offers increased comfort and breathability
  • Terry cloth provides comfortable resistance to cuts, abrasions and heat
  • Loop-out design helps protect against intermittent contact with hot surfaces and also provides improved cut resistance, oil absorption and glove life
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    50.8 cm
  • Size
    19
  • Width
    50.8 cm

Details

  • Additional Details
    Seamless Construction
  • Closure Type
    Elastic Straps At Top
  • Color
    Natural
  • Construction Description
    Seamless Knit
  • Description
    Ideal for use in the automotive industry, appliance manufacturing, heater and air conditioner manufacturing, metal stamping operations, bakeries and ceramic plants, as well as other industries requiring moderate heat protection or cut protection.
  • Description Keyword
    Heat Defense Sleeve
  • Garment Type
    Cut Resistant
  • Includes Thumb Hole
    Does Not Have Thumb Hole
  • Liner Material
    Terry Cloth
  • Manufacturer Upc Number
    616314018978
  • Material
    Terry
  • Product Type
    Protective Sleeves
  • Spec Sheet
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)