Motion
42-857
Hot Mill Seamless Knits - Size Universal, Cotton, Knit Wrist Cuff Type, Pair, Natural
Mi Item #03494711
MFR #42-857
Price$10.85/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hot Mill Seamless Knits - Size Universal, Cotton, Knit Wrist Cuff Type, Pair, Natural
Mi Item #03494711
MFR #42-857

Mfr description
42-857 TERRY CLOTH MITTS, DOUBLE INSUL
  • Seamless construction offers increased comfort and breathability
  • Terry cloth provides comfortable resistance to cuts, abrasions and heat
  • Loop-out design helps protect against intermittent contact with hot surfaces and also provides improved cut resistance, oil absorption and product life
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10.85/pr

Specifications

Dimensions

  • Glove Size
    Universal
  • Length  
    51 cm
  • Size
    17
  • Weight
    15.4 kg

Details

  • Additional Details
    Ideal for use in the automotive industry, appliance manufacturing, heater and air conditioner manufacturing, metal stamping operations, bakeries and ceramic plants, as well as other industries requiring moderate heat protection or cut protection.
  • Application
    • Automotive Applications • Appliance Manufacturing • HVAC • Metal Stamping • Bakeries and Ceramic Plants
  • Color
    Natural
  • Cuff Type
    Knit Wrist
  • Description
    Ideal for use in the automotive industry, appliance manufacturing, heater and air conditioner manufacturing, metal stamping operations, bakeries and ceramic plants, as well as other industries requiring moderate heat protection or cut protection.
  • Description Keyword
    Protection From Heat
  • Hand Type
    Pair
  • Lining Material
    Unlined
  • Manufacturer Upc Number
    616314002526
  • Material
    Cotton
  • Type
    Heat Protection Mitten
  • UPC_NO
    616314002526
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)