Motion
42-C750/L
Terry Cloth Seamless Knit Glove - 24 oz
MI ITEM #03494716
MFR #42-C750/L
List Price$2.91/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Terry Cloth Seamless Knit Glove - 24 oz
MI ITEM #03494716
MFR #42-C750/L

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2.91/pr for your price

Overview

Mfr description
42-C750/L TERRY CLOTH SEAMLESS GLOVES
  • Seamless construction offers increased comfort and breathability
  • Terry cloth gloves provide comfortable resistance to cuts, abrasions and heat
  • Loop-out design helps protect against intermittent contact with hot surfaces and also provides improved cut resistance, oil absorption and glove life
  • Knit wrist helps prevent dirt and debris from entering the glove
  • Ambidextrous pattern permits glove to be worn on either hand, extending wear and reducing costs

Specifications

  • Glove Size
    Large
  • Material
    Cotton
  • Lining Material
    Unlined
  • Cuff Type
    Knit Wrist
  • Hand Type
    Pair
  • Color
    Gray
  • Description
    Ideal for use in the automotive industry, appliance manufacturing, heater and air conditioner manufacturing, metal stamping operations, bakeries and ceramic plants, as well as other industries requiring moderate heat protection or cut protection.
  • Weight
    14.6 kg
  • Length
  • Additional Details
    Ideal for use in the automotive industry, appliance manufacturing, heater and air conditioner manufacturing, metal stamping operations, bakeries and ceramic plants, as well as other industries requiring moderate heat protection or cut protection.
  • Manufacturer Upc Number
    616314018947
  • UPC_NO
    616314018947
  • Description Keyword
    Protection From Heat
  • Application
    General Purpose
  • Finger Coverage
    Full
  • Protection Type
    General Protection
  • Material Type
    Cotton & Cotton Blend
  • Size
    L

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text