Motion
42-C753/L
Hot Mill Seamless Knits - Size Large, Cotton, Knit Wrist Cuff Type, Pair, Gray
Mi Item #03494717
MFR #42-C753/L
Price$2.75/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hot Mill Seamless Knits - Size Large, Cotton, Knit Wrist Cuff Type, Pair, Gray
Mi Item #03494717
MFR #42-C753/L

Mfr description
42-C753/L TERRY CLOTH SEAMLESS GLOVES
  • Seamless construction offers increased comfort and breathability
  • Terry cloth gloves provide comfortable resistance to cuts, abrasions and heat
  • Loop-out design helps protect against intermittent contact with hot surfaces and also provides improved cut resistance, oil absorption and glove life
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2.75/pr

Specifications

Dimensions

  • Glove Size
    Large
  • Length  
    43.2 cm
  • Size
    L
  • Weight
    12.7 kg

Details

  • Additional Details
    Ideal for use in the automotive industry, appliance manufacturing, heater and air conditioner manufacturing, metal stamping operations, bakeries and ceramic plants, as well as other industries requiring moderate heat protection or cut protection.
  • Application
    General Purpose
  • Color
    Gray
  • Cuff Type
    Knit Wrist
  • Description
    Ideal for use in the automotive industry, appliance manufacturing, heater and air conditioner manufacturing, metal stamping operations, bakeries and ceramic plants, as well as other industries requiring moderate heat protection or cut protection.
  • Description Keyword
    Protection From Heat
  • Finger Coverage
    Full
  • Hand Type
    Pair
  • Lining Material
    Unlined
  • Manufacturer Upc Number
    616314018954
  • Material
    Cotton
  • Material Type
    Cotton & Cotton Blend
  • Protection Type
    General Protection
  • UPC_NO
    616314018954
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)