Motion
43-500S
Kut-Gard® Hot Mill Seamless Knits - Size Small, Cotton, Slip-On Cuff Type, Pair, Natural
Mi Item #03494721
MFR #43-500S
Price$8.51/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Kut-Gard® Hot Mill Seamless Knits - Size Small, Cotton, Slip-On Cuff Type, Pair, Natural
Mi Item #03494721
MFR #43-500S

Mfr description
43-500S SEAMLESS KNITS HOTMILL, 24 OZ.
  • 100% cotton double-layer seamless construction offers increased comfort, breathability and heat protection
  • Double-layered for two layers of heat protection
  • Ambidextrous pattern permits glove to be worn on either hand, extending wear and reducing costs
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8.51/pr

Specifications

Dimensions

  • Glove Size
    Small
  • Length  
    50.8 cm
  • Size
    S
  • Weight
    13.6 kg

Details

  • Additional Details
    Used for hot metal handling, glass handling, foundries and forging operations.
  • Application
    General Purpose
  • Color
    Natural
  • Cuff Type
    Slip-On
  • Description
    Used for hot metal handling, glass handling, foundries and forging operations.
  • Description Keyword
    Protection From Heat
  • Finger Coverage
    Full
  • Hand Type
    Pair
  • Lining Material
    Unlined
  • Manufacturer Upc Number
    616314018985
  • Material
    Cotton
  • Material Type
    Cotton & Cotton Blend
  • Product Line
    Kut-Gard
  • Protection Type
    Heat Protection
  • UPC_NO
    616314018985
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)