Motion
43-502S
Double-Layered Cotton Seamless Knit Hot Mill Glove with Double-Sided EverGrip™ Nitrile Coating - 24 oz
Mi Item #03494724
MFR #43-502S
Price$9.48/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Double-Layered Cotton Seamless Knit Hot Mill Glove with Double-Sided EverGrip™ Nitrile Coating - 24 oz
Mi Item #03494724
MFR #43-502S

Mfr description
43-502S SEAMLESS KNITS HOTMILL, 24 OZ.
  • 100% cotton double-layer seamless construction offers increased comfort, breathability and heat protection
  • Double-layered for two layers of heat protection
  • EverGrip™ coating is a special formulated nitrile to resist melting and provide superior grip
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$9.48/pr

Specifications

Dimensions

  • Glove Size
    Small
  • Length  
    50.8 cm
  • Size
    S
  • Weight
    15.42 kg

Details

  • Additional Details
    Used for hot metal handling, glass handling, foundries and forging operations.
  • Application
    General Purpose
  • Color
    Natural
  • Cuff Type
    Slip-On
  • Description
    Used for hot metal handling, glass handling, foundries and forging operations.
  • Description Keyword
    Protection From Heat
  • Finger Coverage
    Full
  • Hand Type
    Pair
  • Lining Material
    Unlined
  • Manufacturer Upc Number
    616314019005
  • Material
    Cotton
  • Material Type
    Cotton & Cotton Blend
  • Product Line
    Kut-Gard
  • Protection Type
    Heat Protection
  • UPC_NO
    616314019005
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)