Motion
43-552L
Kevlar® / Cotton Seamless Knit Hot Mill Glove with Cotton Liner and Double-Sided EverGrip™ Nitrile Coating - 24 oz
Mi Item #03494725
MFR #43-552L
Price$13.61/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Kevlar® / Cotton Seamless Knit Hot Mill Glove with Cotton Liner and Double-Sided EverGrip™ Nitrile Coating - 24 oz
Mi Item #03494725
MFR #43-552L

Mfr description
43-552L SEAMLESS KNITS HOTMILL, 24 OZ.
  • Seamless construction offers increased comfort and breathability
  • Kevlar®/Cotton blend shell provides excellent cut, abrasion and thermal protection
  • 100% cotton lined for extra comfort
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$13.61/pr

Specifications

Dimensions

  • Glove Size
    Large
  • Length  
    50.8 cm
  • Size
    L
  • Weight
    17.24 kg

Details

  • Additional Details
    Used for hot metal handling, glass handling, foundries and forging operations.
  • Application
    General Purpose
  • Color
    Yellow
  • Cuff Type
    Knit Wrist
  • Description
    Used for hot metal handling, glass handling, foundries and forging operations.
  • Description Keyword
    Protection From Heat
  • Finger Coverage
    Full
  • Hand Type
    Pair
  • Lining Material
    Unlined
  • Manufacturer Upc Number
    616314019296
  • Material
    Cotton, Polyester
  • Material Type
    Cotton & Cotton Blend
  • Product Line
    Kut-Gard
  • Protection Type
    Heat Protection
  • UPC_NO
    616314019296
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)