Motion
43-552S
Kut-Gard® Hot Mill Seamless Knits - Size Small, Cotton, Polyester, Knit Wrist Cuff Type, Pair, Yellow
Mi Item #03494726
MFR #43-552S
Price$15.66/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Kut-Gard® Hot Mill Seamless Knits - Size Small, Cotton, Polyester, Knit Wrist Cuff Type, Pair, Yellow
Mi Item #03494726
MFR #43-552S

Mfr description
43-552S SEAMLESS KNITS HOTMILL, 24 OZ
  • Seamless construction offers increased comfort and breathability
  • Kevlar®/Cotton blend shell provides excellent cut, abrasion and thermal protection
  • 100% cotton lined for extra comfort
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$15.66/pr

Specifications

Dimensions

  • Glove Size
    Small
  • Length  
    50.8 cm
  • Size
    S
  • Weight
    15.42 kg

Details

  • Additional Details
    Used for hot metal handling, glass handling, foundries and forging operations.
  • Application
    General Purpose
  • Color
    Yellow
  • Cuff Type
    Knit Wrist
  • Description
    Used for hot metal handling, glass handling, foundries and forging operations.
  • Description Keyword
    Protection From Heat
  • Finger Coverage
    Full
  • Hand Type
    Pair
  • Lining Material
    Unlined
  • Manufacturer Upc Number
    616314019289
  • Material
    Cotton, Polyester
  • Material Type
    Cotton & Cotton Blend
  • Product Line
    Kut-Gard
  • Protection Type
    Heat Protection
  • UPC_NO
    616314019289
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)