Motion
43-802L
Double-Layered Cotton Seamless Knit Hot Mill Glove with Double-Sided EverGrip™ Nitrile Coating - 32 oz
MI ITEM #03494727
MFR #43-802L
List Price$11.58/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Double-Layered Cotton Seamless Knit Hot Mill Glove with Double-Sided EverGrip™ Nitrile Coating - 32 oz
MI ITEM #03494727
MFR #43-802L

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$11.58/pr for your price

Overview

Mfr description
43-802L SEAMLESS KNITS HOTMILL, 32 OZ
  • 100% cotton double-layer seamless construction offers increased comfort, breathability and heat protection
  • Double-layered for two layers of heat protection
  • EverGrip™ coating is a special formulated nitrile to resist melting and provide superior grip
  • Ambidextrous pattern permits glove to be worn on either hand, extending wear and reducing costs
  • Open cuff allows for easy on and off
  • Small size fits ladies well
  • Color coded hems for easy size identification

Specifications

  • Glove Size
    Large
  • Material
    Cotton
  • Lining Material
    Unlined
  • Cuff Type
    Slip-On
  • Hand Type
    Pair
  • Color
    Natural
  • Description
    Used for hot metal handling, glass handling, foundries and forging operations.
  • Weight
    22.68 kg
  • Length
  • Product Line
    Kut-Gard
  • Additional Details
    Used for hot metal handling, glass handling, foundries and forging operations.
  • Manufacturer Upc Number
    616314019050
  • UPC_NO
    616314019050
  • Description Keyword
    Protection From Heat
  • Application
    General Purpose
  • Finger Coverage
    Full
  • Protection Type
    Heat Protection
  • Material Type
    Cotton & Cotton Blend
  • Size
    L

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought