Overview
Mfr description
47-L170Y/XL UNSUPPORTED LATEX, 18 MIL
- Unlined to reduce potential of product contamination
- Rolled cuff adds additional strength to cuff edge for longer glove life and prevents liquid run-off
- Raised Diamond pattern for an enhanced grip
- Chlorinated to harden and cleanse the surface of the glove
- Complies with FDA food handling requirements 21 CFR, Part 177
- ISO 9001: 2008/SLS ISO 9001:2008
- Silicone Free
Specifications
- Length
- ColorYellow
- Manufacturer Upc Number616314034756
- Cuff StyleRolled
- Features & Benefits• Unlined to reduce potential of product contamination • Rolled cuff adds additional strength to cuff edge for longer glove life and prevents liquid run-off • Raised Diamond pattern for an enhanced grip • Chlorinated to harden and cleanse the surface of the glove • Complies with FDA food handling requirements 21 CFR, Part 177 • ISO 9001: 2008/SLS ISO 9001:2008 • Silicone Free
- Prop 65Yes
- SizeXL
- Weight11 kg
- Description KeywordChemical Resistant
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data