Motion
47-L171B/L
Assurance® Unsupported Latex Glove - Size L or Size 9, Latex, Straight Cuff, 36 cm Length, Blue
MI ITEM #03494745
MFR #47-L171B/L
Price$2.39/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Assurance® Unsupported Latex Glove - Size L or Size 9, Latex, Straight Cuff, 36 cm Length, Blue
MI ITEM #03494745
MFR #47-L171B/L

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2.39/pr

Specifications

Dimensions

  • Glove Size
    L or Size 9
  • Length  
    36 cm
  • Size
    L
  • Thickness
    18 mil, 0.46 mm
  • Weight
    10 kg

Details

  • Additional Details
    Ideal for food processing and applications where shedding of flock lining is to be avoided.
  • Application
    • Food Processing • Chemical Handling • Chemical Refining • Cleaning • Janitorial
  • Color
    Blue
  • Cuff Style
    Straight
  • Cuff Type
    Straight
  • Description Keyword
    Chemical Resistant
  • Features & Benefits
    • Unlined to reduce potential of product contamination • Straight cuff adds additional length to protect the forearm from liquid run-off • Raised Diamond pattern for an enhanced grip • Chlorinated to harden and cleanse the surface of the glove • Complies with FDA food handling requirements 21 CFR, Part 177 • ISO 9001: 2008/SLS ISO 9001:2008 • Silicone Free
  • Grip Pattern
    Diamond
  • Hand Type
    Pair
  • Lined
    Unlined
  • Liner Color
    Blue
  • Lining Material
    Unlined
  • Manufacturer Upc Number
    616314048852
  • Material
    Latex
  • Product Line
    Assurance
  • Standards Met
    21 CFR 170-199, CE, EN 388 2011
  • Supported Or Unsupported
    Unsupported
  • Surface Finish
    Textured
  • UPC_NO
    616314048852

Overview

Mfr description
47-L171B/L UNSUPPORTED LATEX, 18 MIL
  • Unlined to reduce potential of product contamination
  • Straight cuff adds additional length to protect the forearm from liquid run-off
  • Raised Diamond pattern for an enhanced grip
  • Chlorinated to harden and cleanse the surface of the glove
  • Complies with FDA food handling requirements 21 CFR, Part 177
  • ISO 9001: 2008/SLS ISO 9001:2008
  • Silicone Free

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought