Motion
47-L442/L
Heavy Duty Unsupported Latex, Unlined with Smooth Finish - 44 Mil
MI ITEM #03494750
MFR #47-L442/L
Your Price$16.33/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Heavy Duty Unsupported Latex, Unlined with Smooth Finish - 44 Mil
MI ITEM #03494750
MFR #47-L442/L

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$16.33/pr(List $23.51)

Overview

Mfr description
47-L442/L UNSUPPORTED LATEX, 44 MIL,
  • Unlined to reduce potential of product contamination
  • Extra thick for added protection and abrasion resistance
  • Anatomically shaped to provide good fit
  • Long cuff to protect forearm
  • Rolled cuff adds additional strength to cuff edge for longer glove life and prevents liquid run-off
  • Chlorinated to harden and cleanse the surface of the glove
  • Silicone Free

Specifications

  • Glove Size
    L
  • Cuff Type
    Rolled
  • Length
  • Color
    Black
  • Lining Material
    Unlined
  • Lined
    Unlined
  • Grip Pattern
    Smooth
  • Thickness
    44 mil
  • Manufacturer Upc Number
    616314035043
  • UPC_NO
    616314035043
  • Cuff Style
    Rolled
  • Application
    • Food Processing • Chemical Handling • Chemical Refining • Cleaning • Janitorial
  • Additional Details
    Used for chemical applications, fishing, agriculture, mining, sandblasting/pellet blasting, sanitation, pot sink applications.
  • Features & Benefits
    • Unlined to reduce potential of product contamination • Extra thick for added protection and abrasion resistance • Anatomically shaped to provide good fit • Long cuff to protect forearm • Rolled cuff adds additional strength to cuff edge for longer glove life and prevents liquid run-off • Chlorinated to harden and cleanse the surface of the glove • Silicone Free
  • Size
    L
  • Weight
    3.7 kg
  • Coating Material
    Latex
  • Description Keyword
    Chemical Resistant

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text