Motion
47-L442/M
Unsupported Latex Glove - Size M or Size 8, Rolled Cuff, 44 cm Length, Black
Mi Item #03494751
MFR #47-L442/M
Price$16.86/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Unsupported Latex Glove - Size M or Size 8, Rolled Cuff, 44 cm Length, Black
Mi Item #03494751
MFR #47-L442/M

Mfr description
47-L442/M UNSUPPORTED LATEX, 44 MIL
  • Unlined to reduce potential of product contamination
  • Extra thick for added protection and abrasion resistance
  • Anatomically shaped to provide good fit
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$16.86/pr

Specifications

Dimensions

  • Glove Size
    M or Size 8
  • Length  
    44 cm
  • Size
    M
  • Thickness
    44 mil, 1.12 mm
  • Weight
    3.5 kg

Details

  • Additional Details
    Used for chemical applications, fishing, agriculture, mining, sandblasting/pellet blasting, sanitation, pot sink applications.
  • Application
    Fishing, Agriculture, Mining, Sanitation
  • Coating Material
    Latex
  • Coating Outer Shell Material
    Latex
  • Color
    Black
  • Cuff Style
    Rolled
  • Cuff Type
    Rolled
  • Description Keyword
    Chemical Resistant
  • Duty Type
    Heavy
  • Features & Benefits
    • Unlined to reduce potential of product contamination • Extra thick for added protection and abrasion resistance • Anatomically shaped to provide good fit • Long cuff to protect forearm • Rolled cuff adds additional strength to cuff edge for longer glove life and prevents liquid run-off • Chlorinated to harden and cleanse the surface of the glove • Silicone Free
  • Finger Coverage
    Full Finger
  • Grip Pattern
    Smooth
  • Latex Free
    No
  • Lined
    Unlined
  • Liner Color
    Black
  • Lining Material
    Unlined
  • Manufacturer Upc Number
    616314035050
  • Material Type
    Latex
  • Product Line
    Assurance
  • Protection Type
    Chemical
  • Supported Or Unsupported
    Unsupported
  • Surface Finish
    Smooth
  • UPC_NO
    616314035050
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)