Motion
47-L442/XL
Heavy Duty Unsupported Latex, Unlined with Smooth Finish - 44 Mil
MI ITEM #03494752
MFR #47-L442/XL
Price$16.86/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Heavy Duty Unsupported Latex, Unlined with Smooth Finish - 44 Mil
MI ITEM #03494752
MFR #47-L442/XL

Mfr description
47-L442/XL UNSUPPORTED LATEX, 44 MIL
  • Unlined to reduce potential of product contamination
  • Extra thick for added protection and abrasion resistance
  • Anatomically shaped to provide good fit
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$16.86/pr

Specifications

Dimensions

  • Glove Size
    XL
  • Length  
    44 cm
  • Size
    XL
  • Thickness
    44 mil
  • Weight
    3.9 kg

Details

  • Additional Details
    Used for chemical applications, fishing, agriculture, mining, sandblasting/pellet blasting, sanitation, pot sink applications.
  • Application
    • Food Processing • Chemical Handling • Chemical Refining • Cleaning • Janitorial
  • Coating Material
    Latex
  • Color
    Black
  • Cuff Style
    Rolled
  • Cuff Type
    Rolled
  • Description Keyword
    Chemical Resistant
  • Features & Benefits
    • Unlined to reduce potential of product contamination • Extra thick for added protection and abrasion resistance • Anatomically shaped to provide good fit • Long cuff to protect forearm • Rolled cuff adds additional strength to cuff edge for longer glove life and prevents liquid run-off • Chlorinated to harden and cleanse the surface of the glove • Silicone Free
  • Grip Pattern
    Smooth
  • Lined
    Unlined
  • Lining Material
    Unlined
  • Manufacturer Upc Number
    616314035074
  • UPC_NO
    616314035074

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)