Motion
48-L160Y/L
Unsupported Latex, Flock Lined with Honeycomb Grip - 16 Mil
MI ITEM #03494753
MFR #48-L160Y/L
List Price$1.97/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Unsupported Latex, Flock Lined with Honeycomb Grip - 16 Mil
MI ITEM #03494753
MFR #48-L160Y/L

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1.97/pr for your price

Overview

Mfr description
48-L160Y/L UNSUPPORTED LATEX, 16 MIL
  • Provides resistance to acids, alkalis, alcohols, salts, ketones and animal fats
  • Flock lining provides increased comfort and ease of donning
  • Honeycomb pattern for an enhanced grip
  • Straight cuff adds additional length to protect the forearm from liquid run-off
  • Complies with FDA food handling requirements 21 CFR, Part 177
  • Silicone Free

Specifications

  • Glove Size
    Large
  • Material
    Latex
  • Cuff Type
    Straight
  • Length
  • Hand Type
    Pair
  • Color
    Yellow
  • Product Line
    Assurance
  • Lining Material
    Flock
  • Supported Or Unsupported
    Unsupported
  • Lined
    Flocked
  • Grip Pattern
    Honeycomb
  • Standards Met
    21 CFR 170-199, CE, EN 388 1010
  • Thickness
    16 mil
  • Manufacturer Upc Number
    616314035166
  • UPC_NO
    616314035166
  • EN388
    11
  • Cuff Style
    Straight
  • Application
    • Food Processing • Chemical Handling • Chemical Refining • Cleaning • Janitorial
  • Additional Details
    Light Weight. Ideal for household and light duty applications.
  • Features & Benefits
    • Provides resistance to acids, alkalis, alcohols, salts, ketones and animal fats • Flock lining provides increased comfort and ease of donning • Honeycomb pattern for an enhanced grip • Straight cuff adds additional length to protect the forearm from liquid run-off • Complies with FDA food handling requirements 21 CFR, Part 177 • Silicone Free
  • Size
    L
  • Weight
    9.53 kg
  • Description Keyword
    Chemical Resistant

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text