Motion
48-L160Y/M
Assurance® Unsupported Latex Glove - Size M or Size 8, Latex, Straight Cuff, 32 cm Length, Yellow
Mi Item #03494754
MFR #48-L160Y/M
Price$1.94/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Assurance® Unsupported Latex Glove - Size M or Size 8, Latex, Straight Cuff, 32 cm Length, Yellow
Mi Item #03494754
MFR #48-L160Y/M

Mfr description
48-L160Y/M UNSUPPORTED LATEX, 16 MIL
  • Provides resistance to acids, alkalis, alcohols, salts, ketones and animal fats
  • Flock lining provides increased comfort and ease of donning
  • Honeycomb pattern for an enhanced grip
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1.94/pr

Specifications

Dimensions

  • Glove Size
    M or Size 8
  • Length  
    32 cm
  • Size
    M
  • Thickness
    16 mil, 0.41 mm
  • Weight
    8.66 kg

Details

  • Additional Details
    Light Weight. Ideal for household and light duty applications.
  • Application
    Household
  • Coating Material
    Latex
  • Coating Outer Shell Material
    Latex
  • Color
    Yellow
  • Cuff Style
    Straight
  • Cuff Type
    Straight
  • Description Keyword
    Chemical Resistant
  • Duty Type
    Light
  • EN388
    11
  • Features & Benefits
    • Provides resistance to acids, alkalis, alcohols, salts, ketones and animal fats • Flock lining provides increased comfort and ease of donning • Honeycomb pattern for an enhanced grip • Straight cuff adds additional length to protect the forearm from liquid run-off • Complies with FDA food handling requirements 21 CFR, Part 177 • Silicone Free
  • Finger Coverage
    Full Finger
  • Grip Pattern
    Honeycomb
  • Hand Type
    Pair
  • Latex Free
    No
  • Lined
    Flocked
  • Liner Color
    Yellow
  • Lining Material
    Flock
  • Manufacturer Upc Number
    616314035173
  • Material
    Latex
  • Material Type
    Latex
  • Product Line
    Assurance
  • Protection Type
    Chemical Resistant
  • Standards Met
    21 CFR 170-199, CE, EN 388 1010
  • Supported Or Unsupported
    Unsupported
  • Surface Finish
    Raised Diamond
  • UPC_NO
    616314035173
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)