Motion
48-L185B/M
Unsupported Latex, Flock Lined with Honeycomb Grip - 18 Mil
MI ITEM #03494767
MFR #48-L185B/M
List Price$2.67/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Unsupported Latex, Flock Lined with Honeycomb Grip - 18 Mil
MI ITEM #03494767
MFR #48-L185B/M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2.67/pr for your price

Overview

Mfr description
48-L185B/M UNSUPPORTED LATEX, 18 MIL
  • Flock lining provides easy on and off, plus moisture absorption
  • Pinked cuff for tear resistance
  • Honeycomb pattern for an enhanced grip
  • Complies with FDA food handling requirements 21 CFR, Part 177

Specifications

  • Glove Size
    M
  • Cuff Type
    Pinked
  • Length
  • Color
    Blue
  • Lining Material
    Flock Lined
  • Lined
    Flocked
  • Grip Pattern
    Honeycomb
  • Thickness
    18 mil
  • Manufacturer Upc Number
    616314034893
  • UPC_NO
    616314034893
  • Cuff Style
    Pinked
  • Application
    • Food Processing • Chemical Handling • Chemical Refining • Cleaning • Janitorial
  • Additional Details
    Medium Weight. Ideal for janitorial, sanitation and general maintenance.
  • Features & Benefits
    • Flock lining provides easy on and off, plus moisture absorption • Pinked cuff for tear resistance • Honeycomb pattern for an enhanced grip • Complies with FDA food handling requirements 21 CFR, Part 177
  • Size
    M
  • Weight
    10.7 kg
  • Coating Material
    Latex
  • Description Keyword
    Chemical Resistant

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text