Motion
48-L185B/S
Unsupported Latex Glove - Size S or Size 7, Pinked Cuff, 32 cm Length, Blue
Mi Item #03494768
MFR #48-L185B/S
Price$2.64/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Unsupported Latex Glove - Size S or Size 7, Pinked Cuff, 32 cm Length, Blue
Mi Item #03494768
MFR #48-L185B/S

Mfr description
48-L185B/S UNSUPPORTED LATEX, 18 MIL
  • Flock lining provides easy on and off, plus moisture absorption
  • Pinked cuff for tear resistance
  • Honeycomb pattern for an enhanced grip
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2.64/pr

Specifications

Dimensions

  • Glove Size
    S or Size 7
  • Length  
    32 cm
  • Size
    S
  • Thickness
    18 mil, 0.46 mm
  • Weight
    9.5 kg

Details

  • Additional Details
    Medium Weight. Ideal for janitorial, sanitation and general maintenance.
  • Application
    Cleaning, Janitorial
  • Coating Material
    Latex
  • Coating Outer Shell Material
    Latex
  • Color
    Blue
  • Cuff Style
    Pinked
  • Cuff Type
    Pinked
  • Description Keyword
    Chemical Resistant
  • Duty Type
    Medium
  • Features & Benefits
    • Flock lining provides easy on and off, plus moisture absorption • Pinked cuff for tear resistance • Honeycomb pattern for an enhanced grip • Complies with FDA food handling requirements 21 CFR, Part 177
  • Finger Coverage
    Full Finger
  • Grip Pattern
    Honeycomb
  • Latex Free
    No
  • Lined
    Flocked
  • Liner Color
    Blue
  • Lining Material
    Flock
  • Manufacturer Upc Number
    616314034909
  • Material Type
    Latex
  • Product Line
    Assurance
  • Protection Type
    Chemical
  • Supported Or Unsupported
    Unsupported
  • Surface Finish
    Honeycomb
  • UPC_NO
    616314034909
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)