Motion
48-L212Y/M
Chemical Resistant Gloves - Size M, Rolled Cuff, Yellow
MI ITEM #03494793
MFR #48-L212Y/M
Price$2.30/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Chemical Resistant Gloves - Size M, Rolled Cuff, Yellow
MI ITEM #03494793
MFR #48-L212Y/M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2.30/pr

Specifications

Dimensions

  • Glove Size
    M
  • Thickness
    21 mil

Details

  • Additional Details
    Ideal for janitorial, sanitation and general maintenance.
  • Application
    • Food Processing • Chemical Handling • Chemical Refining • Cleaning • Janitorial
  • Coating Material
    Latex
  • Color
    Yellow
  • Cuff Type
    Rolled
  • Features & Benefits
    • Provides resistance to acids, alkalis, alcohols, salts, keytones and animal fats • Flock lining provides increased comfort and ease of donning • Rolled cuff adds additional strength to cuff edge for longer glove life and prevents liquid run-off • Raised Diamond pattern for an enhanced grip • Chlorinated to harden and cleanse the surface of the glove • Complies with FDA food handling requirements 21 CFR, Part 177 • Silicone Free
  • Grip Pattern
    Raised Diamond
  • Lined
    Flocked
  • Lining Material
    Flock Lined
  • Manufacturer Upc Number
    616314034695
  • UPC_NO
    616314034695

Overview

Mfr description
48-L212Y/M UNSUPPORTED LATEX, 21 MIL
  • Provides resistance to acids, alkalis, alcohols, salts, keytones and animal fats
  • Flock lining provides increased comfort and ease of donning
  • Rolled cuff adds additional strength to cuff edge for longer glove life and prevents liquid run-off
  • Raised Diamond pattern for an enhanced grip
  • Chlorinated to harden and cleanse the surface of the glove
  • Complies with FDA food handling requirements 21 CFR, Part 177
  • Silicone Free

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought