Overview
Mfr description
48-L212Y/S UNSUPPORTED LATEX, 21 MIL
- Provides resistance to acids, alkalis, alcohols, salts, keytones and animal fats
- Flock lining provides increased comfort and ease of donning
- Rolled cuff adds additional strength to cuff edge for longer glove life and prevents liquid run-off
- Raised Diamond pattern for an enhanced grip
- Chlorinated to harden and cleanse the surface of the glove
- Complies with FDA food handling requirements 21 CFR, Part 177
- Silicone Free
Specifications
- Glove SizeS
- Cuff TypeRolled
- ColorYellow
- Lining MaterialFlock Lined
- LinedFlocked
- Grip PatternRaised Diamond
- Thickness21 mil
- Manufacturer Upc Number616314034701
- UPC_NO616314034701
- Application• Food Processing • Chemical Handling • Chemical Refining • Cleaning • Janitorial
- Additional DetailsIdeal for janitorial, sanitation and general maintenance.
- Features & Benefits• Provides resistance to acids, alkalis, alcohols, salts, keytones and animal fats • Flock lining provides increased comfort and ease of donning • Rolled cuff adds additional strength to cuff edge for longer glove life and prevents liquid run-off • Raised Diamond pattern for an enhanced grip • Chlorinated to harden and cleanse the surface of the glove • Complies with FDA food handling requirements 21 CFR, Part 177 • Silicone Free
- Coating MaterialLatex
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data