Overview
Mfr description
48-L300K/L UNSUPPORTED LATEX, 28 MIL
- Heavy duty latex gloves provide extended wear and greater chemical resistance
- Provides resistance to acids, alkalis, alcohols, salts, ketones and animal fats
- Flock lined styles provide increased comfort and ease of donning
- Straight cuff adds additional length to protect the forearm from liquid run-off
- Raised Diamond pattern for an enhanced grip
- Chlorinated to harden and cleanse the surface of the glove
- Complies with FDA food handling requirements 21 CFR, Part 177
- Silicone Free
Specifications
- Glove SizeL
- Cuff TypeStraight
- Length
- ColorBlack
- LinedFlocked
- Grip PatternRaised Diamond
- Manufacturer Upc Number616314034510
- UPC_NO616314034510
- Cuff StyleStraight
- Application• Food Processing • Chemical Handling • Chemical Refining • Cleaning • Janitorial
- Additional DetailsIdeal for use with water-based chemicals such as acids and caustics. Also used for general cleaning.
- Features & Benefits• Heavy duty latex gloves provide extended wear and greater chemical resistance • Provides resistance to acids, alkalis, alcohols, salts, ketones and animal fats • Flock lined styles provide increased comfort and ease of donning • Straight cuff adds additional length to protect the forearm from liquid run-off • Raised Diamond pattern for an enhanced grip • Chlorinated to harden and cleanse the surface of the glove • Complies with FDA food handling requirements 21 CFR, Part 177 • Silicone Free •
- SizeL
- Weight19.61 kg
- Description KeywordChemical Resistant
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data