Motion
48-L300K/XXL
Unsupported Latex Glove - Size XXL or Size 11, Straight Cuff, 34 cm Length, Black
Mi Item #03494799
MFR #48-L300K/XXL
Price$5.42/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Unsupported Latex Glove - Size XXL or Size 11, Straight Cuff, 34 cm Length, Black
Mi Item #03494799
MFR #48-L300K/XXL

Mfr description
48-L300K/XXL UNSUPPORTED LATEX, 28 MIL
  • Heavy duty latex gloves provide extended wear and greater chemical resistance
  • Provides resistance to acids, alkalis, alcohols, salts, ketones and animal fats
  • Flock lined styles provide increased comfort and ease of donning
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5.42/pr

Specifications

Dimensions

  • Glove Size
    XXL or Size 11
  • Length  
    34 cm
  • Size
    2XL
  • Thickness
    28 mil, 0.71 mm
  • Weight
    21.34 kg

Details

  • Additional Details
    Ideal for use with water-based chemicals such as acids and caustics. Also used for general cleaning.
  • Application
    General Cleaning
  • Coating Material
    Latex
  • Coating Outer Shell Material
    Latex
  • Color
    Black
  • Cuff Style
    Straight
  • Cuff Type
    Straight
  • Description Keyword
    Chemical Resistant
  • Features & Benefits
    • Heavy duty latex gloves provide extended wear and greater chemical resistance • Provides resistance to acids, alkalis, alcohols, salts, ketones and animal fats • Flock lined styles provide increased comfort and ease of donning • Straight cuff adds additional length to protect the forearm from liquid run-off • Raised Diamond pattern for an enhanced grip • Chlorinated to harden and cleanse the surface of the glove • Complies with FDA food handling requirements 21 CFR, Part 177 • Silicone Free •
  • Finger Coverage
    Full Finger
  • Grip Pattern
    Raised Diamond
  • Latex Free
    No
  • Lined
    Flocked
  • Liner Color
    Black
  • Lining Material
    Flock
  • Manufacturer Upc Number
    616314034558
  • Material Type
    Latex
  • Product Line
    Assurance
  • Protection Type
    Chemical
  • Supported Or Unsupported
    Unsupported
  • Surface Finish
    Raised Diamond
  • UPC_NO
    616314034558
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)