Motion
48-L302T/L
Unsupported Latex, Industrial Flock Lined with Honeycomb Grip - 28 Mil
Mi Item #03494800
MFR #48-L302T/L
Price$3.42/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Unsupported Latex, Industrial Flock Lined with Honeycomb Grip - 28 Mil
Mi Item #03494800
MFR #48-L302T/L

Mfr description
48-L302T/L UNSUPPORTED LATEX, 28 MIL
  • Heavy duty latex gloves provide extended wear and greater chemical resistance
  • Provides resistance to acids, alkalis, alcohols, salts, ketones and animal fats
  • Flock lined styles provide increased comfort and ease of donning
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3.42/pr

Specifications

Dimensions

  • Glove Size
    L
  • Length  
    34 cm
  • Size
    L
  • Thickness
    28 mil
  • Weight
    19.61 kg

Details

  • Additional Details
    Ideal for use with water-based chemicals such as acids and caustics. Also used for general cleaning.
  • Application
    • Food Processing • Chemical Handling • Chemical Refining • Cleaning • Janitorial
  • Coating Material
    Latex
  • Color
    Orange
  • Cuff Style
    Straight
  • Cuff Type
    Straight
  • Description Keyword
    Chemical Resistant
  • Features & Benefits
    • Heavy duty latex gloves provide extended wear and greater chemical resistance • Provides resistance to acids, alkalis, alcohols, salts, ketones and animal fats • Flock lined styles provide increased comfort and ease of donning • Straight cuff adds additional strength • Honeycomb pattern for an enhanced grip • Chlorinated to harden and cleanse the surface of the glove • Silicone Free • Pair packed - Retail ready
  • Grip Pattern
    Honeycomb
  • Lined
    Flocked
  • Lining Material
    Flock Lined
  • Manufacturer Upc Number
    616314034602
  • UPC_NO
    616314034602
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)