Motion
50-N092B/M
Unsupported Nitrile, Unlined with Raised Diamond Grip - 8 Mil
Mi Item #03494804
MFR #50-N092B/M
Price$3.42/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Unsupported Nitrile, Unlined with Raised Diamond Grip - 8 Mil
Mi Item #03494804
MFR #50-N092B/M

Mfr description
50-N092B/M UNSUPPORTED NITRILE, 8 MIL
  • Light weight construction and hand specific design provide real comfort with protection
  • Provides flexibility, tactile sensitivity and dexterity sometimes lacking in heavier gauge unsupported nitriles
  • Provides the protection from chemical and physical hazards not always found in thinner gauge nitrile disposables
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3.42/pr

Specifications

Dimensions

  • Glove Size
    M
  • Length  
    43 cm
  • Size
    M
  • Thickness
    8 mil
  • Weight
    6.6 kg

Details

  • Additional Details
    Used in light chemical applications, printing, meat and poultry processing.
  • Application
    • Cleaning • Laboratory Analysis • Printing Industries • Agrochemicals • Assembly
  • Coating Material
    Nitrile
  • Color
    Blue
  • Cuff Style
    Straight
  • Cuff Type
    Straight
  • Description Keyword
    Chemical Resistant
  • Features & Benefits
    • Light weight construction and hand specific design provide real comfort with protection • Provides flexibility, tactile sensitivity and dexterity sometimes lacking in heavier gauge unsupported nitriles • Provides the protection from chemical and physical hazards not always found in thinner gauge nitrile disposables • Unlined to reduce potential of product contamination • Straight cuff adds additional length to protect the forearm from liquid run-off • Raised Diamond pattern for an enhanced grip • Chlorinated to harden and cleanse the surface of the glove • Complies with FDA food handling requirements 21 CFR, Part 177 • Silicone Free
  • Grip Pattern
    Raised Diamond
  • Lined
    Unlined
  • Lining Material
    Unlined
  • Manufacturer Upc Number
    616314035647
  • UPC_NO
    616314035647
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)