Motion
50-N110G/S
Unsupported Nitrile, Unlined with Raised Diamond Grip - 11 Mil
MI ITEM #03494810
MFR #50-N110G/S
List Price$3.03/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Unsupported Nitrile, Unlined with Raised Diamond Grip - 11 Mil
MI ITEM #03494810
MFR #50-N110G/S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3.03/pr for your price

Overview

Mfr description
50-N110G/S UNSUPPORTED NITRILE, 11 MIL
  • Light weight construction and hand specific design provide real comfort with protection
  • Provides flexibility, tactile sensitivity and dexterity sometimes lacking in heavier gauge unsupported nitriles
  • Provides the protection from chemical and physical hazards not always found in thinner gauge nitrile disposables
  • Unlined to reduce potential of product contamination
  • Straight cuff adds additional length to protect the forearm from liquid run-off
  • Raised Diamond pattern for an enhanced grip
  • Chlorinated to harden and cleanse the surface of the glove
  • Complies with FDA food handling requirements 21 CFR, Part 177
  • Silicone Free

Specifications

  • Glove Size
    Small
  • Material
    Nitrile
  • Cuff Type
    Straight
  • Length
  • Hand Type
    Pair
  • Color
    Green
  • Product Line
    Assurance
  • Lining Material
    Unlined
  • Surface Finish
    Textured
  • Supported Or Unsupported
    Unsupported
  • Lined
    Unlined
  • Grip Pattern
    Diamond
  • Standards Met
    21 CFR 170-199, CE, EN 388 3001
  • Thickness
    11 mil
  • Manufacturer Upc Number
    616314035234
  • UPC_NO
    616314035234
  • Cuff Style
    Straight
  • Application
    • Cleaning • Laboratory Analysis • Printing Industries • Agrochemicals • Assembly
  • Additional Details
    Used in light chemical applications, printing, meat and poultry processing.
  • Features & Benefits
    • Light weight construction and hand specific design provide real comfort with protection • Provides flexibility, tactile sensitivity and dexterity sometimes lacking in heavier gauge unsupported nitriles • Provides the protection from chemical and physical hazards not always found in thinner gauge nitrile disposables • Unlined to reduce potential of product contamination • Straight cuff adds additional length to protect the forearm from liquid run-off • Raised Diamond pattern for an enhanced grip • Chlorinated to harden and cleanse the surface of the glove • Complies with FDA food handling requirements 21 CFR, Part 177 • Silicone Free
  • Size
    S
  • Weight
    12.7 kg
  • Description Keyword
    Chemical Resistant

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text