Motion
50-N140G/L
Unsupported Nitrile, Unlined with Raised Diamond Grip - 15 Mil
Mi Item #03494822
MFR #50-N140G/L
Price$2.37/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Unsupported Nitrile, Unlined with Raised Diamond Grip - 15 Mil
Mi Item #03494822
MFR #50-N140G/L

Mfr description
50-N140G/L UNSUPPORTED NITRILE, 15 MIL
  • Medium weight construction and hand specific design provide real comfort with protection
  • Provides flexibility, tactile sensitivity and dexterity sometimes lacking in heavier gauge unsupported nitriles
  • Provides the protection from chemical and physical hazards not always found in thinner gauge nitrile disposables
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2.37/pr

Specifications

Dimensions

  • Glove Size
    Large
  • Length  
    36 cm
  • Size
    L
  • Thickness
    15 mil
  • Weight
    10.3 kg

Details

  • Additional Details
    Ideal for chemical processing, oil refining and petrochemicals, food processing, aerospace and automotive degreasing, automotive assembly and painting, machining operations, metal fabrication, graphic arts and printing cleanup, furniture manufacturing and electronics.
  • Ansi Isea Abrasion Resistance Level
    A3
  • Ansi Isea Cut Resistance Level
    A1
  • Ansi Isea Puncture Resistance Level
    1
  • Application
    Light chemical applications, Meat and poultry processing, Printing
  • Coating Material
    Nitrile
  • Color
    Green
  • Cuff Style
    Straight
  • Cuff Type
    Straight
  • Description Keyword
    Chemical Resistant
  • EN388
    3101
  • Features & Benefits
    • Medium weight construction and hand specific design provide real comfort with protection • Provides flexibility, tactile sensitivity and dexterity sometimes lacking in heavier gauge unsupported nitriles • Provides the protection from chemical and physical hazards not always found in thinner gauge nitrile disposables • Unlined to reduce potential of product contamination • Straight cuff adds additional length to protect the forearm from liquid run-off • Raised Diamond pattern for an enhanced grip • Chlorinated to harden and cleanse the surface of the glove • Complies with FDA food handling requirements 21 CFR, Part 177 • Silicone Free
  • Grip Pattern
    Diamond
  • Hand Type
    Pair
  • Lined
    Unlined
  • Lining Material
    Unlined
  • Manufacturer Upc Number
    616314035876
  • Material
    Nitrile
  • Product Line
    Assurance
  • Standards Met
    21 CFR 170-199, CE, EN 388 3001
  • Supported Or Unsupported
    Unsupported
  • Surface Finish
    Textured
  • UPC_NO
    616314035876
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)