Motion
50-N140G/S
Unsupported Nitrile Glove - Size S or Size 7, Straight Cuff, 36 cm Length, Green
MI ITEM #03494824
MFR #50-N140G/S
Price$2.79/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Unsupported Nitrile Glove - Size S or Size 7, Straight Cuff, 36 cm Length, Green
MI ITEM #03494824
MFR #50-N140G/S

Mfr description
50-N140G/S UNSUPPORTED NITRILE, 15 MIL
  • Medium weight construction and hand specific design provide real comfort with protection
  • Provides flexibility, tactile sensitivity and dexterity sometimes lacking in heavier gauge unsupported nitriles
  • Provides the protection from chemical and physical hazards not always found in thinner gauge nitrile disposables
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2.79/pr

Specifications

Dimensions

  • Glove Size
    S or Size 7
  • Length  
    36 cm
  • Size
    S
  • Thickness
    15 mil, 0.38 mm
  • Weight
    9.3 kg

Details

  • Additional Details
    Ideal for chemical processing, oil refining and petrochemicals, food processing, aerospace and automotive degreasing, automotive assembly and painting, machining operations, metal fabrication, graphic arts and printing cleanup, furniture manufacturing and electronics.
  • Application
    Chemical Processing, Oil Refining, Petrochemicals, Food Processing, Aerospace, Automotive, Painting, Machining, Metal Fabrication, Graphic Arts, Printing, Furniture Manufacturing, Electronics
  • Coating Material
    Nitrile
  • Coating Outer Shell Material
    Nitrile
  • Color
    Green
  • Cuff Style
    Straight
  • Cuff Type
    Straight
  • Description Keyword
    Chemical Resistant
  • EN388
    3101
  • Features & Benefits
    • Medium weight construction and hand specific design provide real comfort with protection • Provides flexibility, tactile sensitivity and dexterity sometimes lacking in heavier gauge unsupported nitriles • Provides the protection from chemical and physical hazards not always found in thinner gauge nitrile disposables • Unlined to reduce potential of product contamination • Straight cuff adds additional length to protect the forearm from liquid run-off • Raised Diamond pattern for an enhanced grip • Chlorinated to harden and cleanse the surface of the glove • Complies with FDA food handling requirements 21 CFR, Part 177 • Silicone Free
  • Finger Coverage
    Full Finger
  • Grip Pattern
    Raised Diamond
  • Lined
    Unlined
  • Liner Color
    Green
  • Lining Material
    Unlined
  • Manufacturer Upc Number
    616314035890
  • Material Type
    Nitrile
  • Product Line
    Assurance
  • Protection Type
    Chemical
  • Supported Or Unsupported
    Unsupported
  • Surface Finish
    Raised Diamond
  • UPC_NO
    616314035890

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)