Motion
50-N160B/XXL
Unsupported Nitrile Glove - Size XXL or Size 11, Straight Cuff, 36 cm Length, Blue
Mi Item #03494838
MFR #50-N160B/XXL
Price$4.82/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Unsupported Nitrile Glove - Size XXL or Size 11, Straight Cuff, 36 cm Length, Blue
Mi Item #03494838
MFR #50-N160B/XXL

Mfr description
50-N160B/XXL UNSUPPORTED NITRILE, 15
  • Medium weight construction and hand specific design provide real comfort with protection
  • Provides flexibility, tactile sensitivity and dexterity sometimes lacking in heavier gauge unsupported nitriles
  • Provides the protection from chemical and physical hazards not always found in thinner gauge nitrile disposables
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4.82/pr

Specifications

Dimensions

  • Glove Size
    XXL or Size 11
  • Length  
    36 cm
  • Size
    2XL
  • Thickness
    15 mil, 0.38 mm
  • Weight
    11.5 kg

Details

  • Additional Details
    Ideal for chemical processing, oil refining and petrochemicals, food processing, aerospace and automotive degreasing, automotive assembly and painting, machining operations, metal fabrication, graphic arts and printing cleanup, furniture manufacturing and electronics.
  • Application
    Chemical Processing, Oil Refining, Petrochemicals, Food Processing, Aerospace, Automotive, Machining, Metal Fabrication, Graphic Arts, Printing, Furniture Manufacturing, Electronics
  • Coating Material
    Nitrile
  • Coating Outer Shell Material
    Nitrile
  • Color
    Blue
  • Cuff Style
    Straight
  • Cuff Type
    Straight
  • Description Keyword
    Chemical Resistant
  • EN388
    4101
  • Features & Benefits
    • Medium weight construction and hand specific design provide real comfort with protection • Provides flexibility, tactile sensitivity and dexterity sometimes lacking in heavier gauge unsupported nitriles • Provides the protection from chemical and physical hazards not always found in thinner gauge nitrile disposables • Flock lining provides increased comfort and ease of donning • Straight cuff adds additional length to protect the forearm from liquid run-off • Raised Diamond pattern for an enhanced grip • Chlorinated to harden and cleanse the surface of the glove • Complies with FDA food handling requirements 21 CFR, Part 177 • Silicone Free
  • Finger Coverage
    Full Finger
  • Grip Pattern
    Raised Diamond
  • Latex Free
    Yes
  • Lined
    Flocked
  • Liner Color
    Blue
  • Lining Material
    Flock
  • Manufacturer Upc Number
    616314035722
  • Material Type
    Nitrile
  • Product Line
    Assurance
  • Protection Type
    Chemical Resistant
  • Supported Or Unsupported
    Unsupported
  • Surface Finish
    Raised Diamond
  • UPC_NO
    616314035722
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)