Motion
50-N2250G/M
Unsupported Nitrile Glove - Size M or Size 8, Straight Cuff, 45 cm Length, Green
Mi Item #03494841
MFR #50-N2250G/M
Price$17.85/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Unsupported Nitrile Glove - Size M or Size 8, Straight Cuff, 45 cm Length, Green
Mi Item #03494841
MFR #50-N2250G/M

Mfr description
50-N2250G/M UNSUPPORTED NITRILE, 22 MIL
  • Provides superior resistance to physical hazards such as cut, puncture, snag and abrasion and many chemical hazards including solvents and oil based chemicals
  • Straight cuff adds additional length to protect the forearm from liquid run-off
  • Unlined to reduce potential of product contamination
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$17.85/pr

Specifications

Dimensions

  • Glove Size
    M or Size 8
  • Length  
    45 cm
  • Size
    M
  • Thickness
    22 mil, 0.56 mm
  • Weight
    1.9 kg

Details

  • Additional Details
    Ideal for chemical processing, oil refining and petrochemicals, food processing, aerospace and automotive degreasing, automotive assembly and painting, machining operations, metal fabrication, graphic arts and printing cleanup, furniture manufacturing and electronics.
  • Application
    Chemical Processing, Oil Refining, Petrochemicals, Food Processing, Aerospace, Automotive, Machining, Metal Fabrication, Printing, Manufacturing, Electronics
  • Coating Coverage
    Full Hand
  • Coating Material
    Nitrile
  • Coating Outer Shell Material
    Nitrile
  • Color
    Green
  • Cuff Style
    Straight
  • Cuff Type
    Straight
  • Description Keyword
    Chemical Resistant
  • En 388 Abrasion Resistance Level
    Level 4
  • En 388 Cut Resistance Level
    Level 4
  • En 388 Puncture Resistance Level
    Level 4
  • EN388
    4102
  • FDA Approved
    Yes
  • Features & Benefits
    • Provides superior resistance to physical hazards such as cut, puncture, snag and abrasion and many chemical hazards including solvents and oil based chemicals • Straight cuff adds additional length to protect the forearm from liquid run-off • Unlined to reduce potential of product contamination • Raised Diamond pattern for an enhanced grip • Chlorinated to harden and cleanse the surface of the glove • Complies with FDA food handling requirements 21 CFR, Part 177 • Silicone Free
  • Finger Coverage
    Full Finger
  • Grip Pattern
    Raised Diamond
  • Hand Type
    Pair
  • Latex Free
    Yes
  • Lined
    Unlined
  • Liner Color
    Green
  • Lining Material
    Unlined
  • Manufacturer Upc Number
    616314035524
  • Material Type
    Nitrile
  • Powder Free
    Yes
  • Product Line
    Assurance
  • Protection Type
    Chemical Resistant
  • Reflective Or High Visibility
    No
  • Standards Met
    EN 388 2016 (4102X), EN 374 (AJK), FDA 21 CFR 177
  • Sterile Gloves
    No
  • Supported Or Unsupported
    Unsupported
  • Surface Finish
    Raised Diamond
  • UPC_NO
    616314035524
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)