Motion
50-N2250G/XL
Unsupported Nitrile, Unlined with Raised Diamond Grip - 22 Mil
MI ITEM #03494842
MFR #50-N2250G/XL
List Price$18.03/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Unsupported Nitrile, Unlined with Raised Diamond Grip - 22 Mil
MI ITEM #03494842
MFR #50-N2250G/XL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$18.03/pr for your price

Overview

Mfr description
50-N2250G/XL UNSUPPORTED NITRILE, 22
  • Provides superior resistance to physical hazards such as cut, puncture, snag and abrasion and many chemical hazards including solvents and oil based chemicals
  • Straight cuff adds additional length to protect the forearm from liquid run-off
  • Unlined to reduce potential of product contamination
  • Raised Diamond pattern for an enhanced grip
  • Chlorinated to harden and cleanse the surface of the glove
  • Complies with FDA food handling requirements 21 CFR, Part 177
  • Silicone Free

Specifications

  • Glove Size
    XL
  • Cuff Type
    Straight
  • Length
  • Color
    Green
  • Lined
    Unlined
  • Grip Pattern
    Raised Diamond
  • Manufacturer Upc Number
    616314035531
  • UPC_NO
    616314035531
  • EN388
    4102
  • Cuff Style
    Straight
  • Application
    • Cleaning • Laboratory Analysis • Printing Industries • Agrochemicals • Assembly
  • Additional Details
    Ideal for chemical processing, oil refining and petrochemicals, food processing, aerospace and automotive degreasing, automotive assembly and painting, machining operations, metal fabrication, graphic arts and printing cleanup, furniture manufacturing and electronics.
  • Features & Benefits
    • Provides superior resistance to physical hazards such as cut, puncture, snag and abrasion and many chemical hazards including solvents and oil based chemicals • Straight cuff adds additional length to protect the forearm from liquid run-off • Unlined to reduce potential of product contamination • Raised Diamond pattern for an enhanced grip • Chlorinated to harden and cleanse the surface of the glove • Complies with FDA food handling requirements 21 CFR, Part 177 • Silicone Free
  • Size
    XL
  • Weight
    2.2 kg
  • Description Keyword
    Chemical Resistant

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought