Motion
50-N2272G/XXL
Unsupported Nitrile, Unlined with Sandpatch Grip - 22 Mil
Mi Item #03494847
MFR #50-N2272G/XXL
Price$13.11/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Unsupported Nitrile, Unlined with Sandpatch Grip - 22 Mil
Mi Item #03494847
MFR #50-N2272G/XXL

Mfr description
50-N2272G/XXL UNSUPPORTED NITRILE
  • Provides superior resistance to physical hazards such as cut, puncture, snag and abrasion and many chemical hazards including solvents and oil based chemicals
  • Unlined to reduce potential of product contamination
  • Straight cuff adds additional length to protect the forearm from liquid run-off
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$13.11/pr

Specifications

Dimensions

  • Glove Size
    2XL
  • Length  
    45 cm
  • Size
    2XL
  • Thickness
    22 mil
  • Weight
    2.8 kg

Details

  • Additional Details
    Ideal for chemical processing, oil refining and petrochemicals, food processing, aerospace and automotive degreasing, automotive assembly and painting, machining operations, metal fabrication, graphic arts and printing cleanup, furniture manufacturing and electronics.
  • Application
    • Cleaning • Laboratory Analysis • Printing Industries • Agrochemicals • Assembly
  • Coating Material
    Nitrile
  • Color
    Green
  • Cuff Style
    Straight
  • Cuff Type
    Straight
  • Description Keyword
    Chemical Resistant
  • EN388
    4102
  • Features & Benefits
    • Provides superior resistance to physical hazards such as cut, puncture, snag and abrasion and many chemical hazards including solvents and oil based chemicals • Unlined to reduce potential of product contamination • Straight cuff adds additional length to protect the forearm from liquid run-off • Sandpatch pattern for an enhanced grip • Chlorinated to harden and cleanse the surface of the glove • Complies with FDA food handling requirements 21 CFR, Part 177 • Silicone Free
  • Grip Pattern
    Sandpatch
  • Lined
    Unlined
  • Lining Material
    Unlined
  • Manufacturer Upc Number
    616314035623
  • UPC_NO
    616314035623
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)