Motion
52-3665/S
Assurance® Unsupported Neoprene Glove - Size S or Size 7, Neoprene, Straight Cuff, 37 cm Length, Black
Mi Item #03494858
MFR #52-3665/S
Price$8.54/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Assurance® Unsupported Neoprene Glove - Size S or Size 7, Neoprene, Straight Cuff, 37 cm Length, Black
Mi Item #03494858
MFR #52-3665/S

Mfr description
52-3665/S UNSUPPORTED NEOPRENE, 28 MIL.
  • Neoprene gloves provide superior protection from a wide range of chemicals such as acids, caustics, solvents and oils
  • Straight cuff adds additional length to protect the forearm from liquid run-off
  • Flock lining provides increased comfort and ease of donning
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8.54/pr

Specifications

Dimensions

  • Glove Size
    S or Size 7
  • Length  
    37 cm
  • Size
    S
  • Thickness
    28 mil, 0.71 mm
  • Weight
    16 kg

Details

  • Additional Details
    Ideal for use in the petrochemical industry, janitorial, general maintenance and photo finishing.
  • Application
    Petrochemical, Cleaning, Janitorial, General Maintenance
  • Coating Material
    Neoprene
  • Coating Outer Shell Material
    Neoprene
  • Color
    Black
  • Cuff Style
    Straight
  • Cuff Type
    Straight
  • Description Keyword
    Chemical Resistant
  • EN388
    3121
  • Features & Benefits
    • Neoprene gloves provide superior protection from a wide range of chemicals such as acids, caustics, solvents and oils • Straight cuff adds additional length to protect the forearm from liquid run-off • Flock lining provides increased comfort and ease of donning • Raised Diamond pattern for an enhanced grip • Made from component materials that comply with Federal regulations for food contact 21 CFR, 170-199
  • Finger Coverage
    Full Finger
  • Grip Pattern
    Diamond
  • Hand Type
    Pair
  • Lined
    Flocked
  • Liner Color
    Black
  • Lining Material
    Flock
  • Manufacturer Upc Number
    616314046025
  • Material
    Neoprene
  • Material Type
    Neoprene
  • Product Line
    Assurance
  • Protection Type
    Chemical
  • Standards Met
    21 CFR 170-199, EN 388 3111
  • Supported Or Unsupported
    Unsupported
  • Surface Finish
    Textured
  • UPC_NO
    616314046025
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)