Motion
52-3670/M
Unsupported Neoprene/Latex, Flock Lined with Raised Diamond Grip - 28 Mil
Mi Item #03494861
MFR #52-3670/M
Price$4.24/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Unsupported Neoprene/Latex, Flock Lined with Raised Diamond Grip - 28 Mil
Mi Item #03494861
MFR #52-3670/M

Mfr description
52-3670/M UNSUPPORTED NEOPRENE, 28 MIL
  • Neoprene gloves provide superior protection from a wide range of chemicals such as acids, caustics, solvents and oils
  • Double dipped so you get the versatile chemical resistance properties of neoprene and the comfort of latex
  • Straight cuff adds additional length to protect the forearm from liquid run-off
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4.24/pr

Specifications

Dimensions

  • Glove Size
    Medium
  • Length  
    37 cm
  • Size
    M
  • Thickness
    28 mil
  • Weight
    16.5 kg

Details

  • Additional Details
    Ideal for use in the petrochemical industry, janitorial, general maintenance and photo finishing.
  • Application
    • Petrochemical Refining • Cleaning • Laboratory Analysis • Specialty Chemicals
  • Coating Material
    Neoprene/Latex
  • Color
    Blue
  • Cuff Style
    Straight
  • Cuff Type
    Straight
  • Description Keyword
    Chemical Resistant
  • EN388
    4121
  • Features & Benefits
    • Neoprene gloves provide superior protection from a wide range of chemicals such as acids, caustics, solvents and oils • Double dipped so you get the versatile chemical resistance properties of neoprene and the comfort of latex • Straight cuff adds additional length to protect the forearm from liquid run-off • Flock lining provides increased comfort and ease of donning • Raised Diamond pattern for an enhanced grip • Made from component materials that comply with Federal regulations for food contact 21 CFR, 170-199
  • Grip Pattern
    Diamond
  • Hand Type
    Pair
  • Lined
    Flocked
  • Lining Material
    Flock
  • Manufacturer Upc Number
    616314005497
  • Material
    Neoprene
  • Product Line
    Assurance
  • Standards Met
    21 CFR 170-199, EN 388 4121
  • Supported Or Unsupported
    Unsupported
  • Surface Finish
    Textured
  • UPC_NO
    616314005497
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)