Motion
52-3670/S
Unsupported Neoprene/Latex, Flock Lined with Raised Diamond Grip - 28 Mil
MI ITEM #03494862
MFR #52-3670/S
Your Price$4.28/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Unsupported Neoprene/Latex, Flock Lined with Raised Diamond Grip - 28 Mil
MI ITEM #03494862
MFR #52-3670/S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$4.28/pr(List $5.91)

Overview

Mfr description
52-3670/S UNSUPPORTED NEOPRENE, 28 MIL
  • Neoprene gloves provide superior protection from a wide range of chemicals such as acids, caustics, solvents and oils
  • Double dipped so you get the versatile chemical resistance properties of neoprene and the comfort of latex
  • Straight cuff adds additional length to protect the forearm from liquid run-off
  • Flock lining provides increased comfort and ease of donning
  • Raised Diamond pattern for an enhanced grip
  • Made from component materials that comply with Federal regulations for food contact 21 CFR, 170-199

Specifications

  • Glove Size
    Small
  • Material
    Neoprene
  • Cuff Type
    Straight
  • Length
  • Hand Type
    Pair
  • Color
    Blue
  • Product Line
    Assurance
  • Lining Material
    Flock
  • Surface Finish
    Textured
  • Supported Or Unsupported
    Unsupported
  • Lined
    Flocked
  • Grip Pattern
    Diamond
  • Standards Met
    21 CFR 170-199, EN 388 4121
  • Thickness
    28 mil
  • Manufacturer Upc Number
    616314005480
  • UPC_NO
    616314005480
  • EN388
    4121
  • Cuff Style
    Straight
  • Application
    • Petrochemical Refining • Cleaning • Laboratory Analysis • Specialty Chemicals
  • Additional Details
    Ideal for use in the petrochemical industry, janitorial, general maintenance and photo finishing.
  • Features & Benefits
    • Neoprene gloves provide superior protection from a wide range of chemicals such as acids, caustics, solvents and oils • Double dipped so you get the versatile chemical resistance properties of neoprene and the comfort of latex • Straight cuff adds additional length to protect the forearm from liquid run-off • Flock lining provides increased comfort and ease of donning • Raised Diamond pattern for an enhanced grip • Made from component materials that comply with Federal regulations for food contact 21 CFR, 170-199
  • Size
    S
  • Weight
    15.5 kg
  • Coating Material
    Neoprene/Latex
  • Description Keyword
    Chemical Resistant

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought