Motion
55-3271
Latex Coated Glove with Jersey Liner and Crinkle Finish on Palm, Fingers & Knuckles - Knit Wrist
Mi Item #03494884
MFR #55-3271
Price$5.90/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Latex Coated Glove with Jersey Liner and Crinkle Finish on Palm, Fingers & Knuckles - Knit Wrist
Mi Item #03494884
MFR #55-3271

Mfr description
55-3271 LATEX COATED GLOVES, JERSEY
  • Economical cut and sewn cotton shell provides comfort and protection
  • Latex "Crinkle" coating superior grip in wet/dry conditions and offers abrasion resistance
  • Knit wrist helps prevent dirt and debris from entering the glove
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5.90/pr

Specifications

Dimensions

  • Glove Size
    Universal
  • Length  
    40 cm
  • Material Thickness
    Standard Weight
  • Size
    MENS
  • Weight
    10 kg

Details

  • Additional Details
    Recommended for handling slippery, smooth objects. Examples include glass, tile, and sheet metal.
  • Application
    General Purpose
  • Coating Coverage
    Palm & Over Knuckles
  • Coating Material
    Latex
  • Color
    Natural
  • Cuff Style
    Knit Wrist
  • Cuff Type
    Knit Wrist
  • Description Keyword
    SeamlessGlove Coated
  • Features & Benefits
    • Economical cut and sewn cotton shell provides comfort and protection • Latex "Crinkle" coating superior grip in wet/dry conditions and offers abrasion resistance • Knit wrist helps prevent dirt and debris from entering the glove • Jersey lining is soft, warm, flexible, and stretchy • Wing thumb increases comfort in open-handed work • Elastic closure for added safety and comfort
  • Finger Coverage
    Full
  • Grip Pattern
    Crinkle
  • Hand Type
    Pair
  • Lined
    Jersey
  • Liner Material
    Canvas
  • Lining Material
    Unlined
  • Manufacturer Upc Number
    616314004629
  • Material
    Cotton
  • Material Type
    Cotton & Cotton Blend
  • Protection Type
    Waterproof
  • Reflective Or High Visibility
    Neither
  • UPC_NO
    616314004629
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)