Motion
55-3273
Latex Coated Glove with Jersey Liner and Crinkle Finish on Palm, Fingers & Knuckles - Plasticized Safety Cuff
Mi Item #03494885
MFR #55-3273
Price$5.53/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Latex Coated Glove with Jersey Liner and Crinkle Finish on Palm, Fingers & Knuckles - Plasticized Safety Cuff
Mi Item #03494885
MFR #55-3273

Mfr description
55-3273 LATEX COATED GLOVES, JERSEY
  • Economical cut and sewn cotton shell provides comfort and protection
  • Latex "Crinkle" coating superior grip in wet/dry conditions and offers abrasion resistance
  • Plasticized safety cuff helps protect wrist, allows for fast removal, washable for longer wear and waterproof
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5.53/pr

Specifications

Dimensions

  • Glove Size
    Large
  • Length  
    40 cm
  • Material Thickness
    Standard Weight
  • Size
    MENS
  • Weight
    12.5 kg

Details

  • Additional Details
    Recommended for handling slippery, smooth objects. Examples include glass, tile, and sheet metal.
  • Application
    • Secure Wet or Dry Grip, Tear and Puncture Resistant • Handling and Cleanup of Abrasive Parts and Materials • Demolition • Masonry and Tile • Metal Fastening and Assembly
  • Coating Coverage
    Palm, Fingers & Knuckles
  • Coating Material
    Latex
  • Color
    Natural
  • Cuff Style
    Safety
  • Cuff Type
    Safety
  • Description Keyword
    SeamlessGlove Coated
  • EN388
    3131
  • Features & Benefits
    • Economical cut and sewn cotton shell provides comfort and protection • Latex "Crinkle" coating superior grip in wet/dry conditions and offers abrasion resistance • Plasticized safety cuff helps protect wrist, allows for fast removal, washable for longer wear and waterproof • Jersey lining is soft, warm, flexible, and stretchy • Wing thumb increases comfort in open-handed work • Elastic closure for added safety and comfort
  • Grip Pattern
    Crinkle
  • Hand Type
    Pair
  • Lined
    Jersey
  • Liner Material
    Canvas
  • Lining Material
    Jersey
  • Manufacturer Upc Number
    616314004636
  • Material
    Latex
  • Material Type
    Standard Weight
  • UPC_NO
    616314004636
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)