Motion
56-3145/L
Nitrile Dipped Glove with Terry Cloth Liner and Rough Textured Grip on Palm, Fingers & Knuckles - Safety Cuff
MI ITEM #03494905
MFR #56-3145/L
Your Price$3.64/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Nitrile Dipped Glove with Terry Cloth Liner and Rough Textured Grip on Palm, Fingers & Knuckles - Safety Cuff
MI ITEM #03494905
MFR #56-3145/L

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
Your Price$3.64/pr(List $4.97)

Overview

Mfr description
56-3145/L NITRILE DIPPED GLOVES, ARMORG
  • Provides protection from physical hazards such as cut, puncture, snag and abrasion
  • Armor™ Series gloves feature a unique combination of low-coating deposit weight and high abrasion resistance and provide the wear of heavier, bulkier nitrile coated gloves without sacrificing flexibility and tactile sensitivity
  • ActiFresh™ treated to reduce germs and odors
  • Terry cloth palm coated with rough textured blue nitrile
  • Provides superior cut and abrasion resistance
  • Heavy, but flexible
  • Safety cuff helps protect wrist and allows for fast removal
  • Made in ISO 9001:2000 / ISO 14001:2000 facilities

Specifications

  • Glove Size
    Large
  • Material
    Nitrile
  • Cuff Type
    Safety
  • Length
  • Hand Type
    Pair
  • Color
    Natural
  • Product Line
    Armor
  • Lining Material
    Cotton
  • Surface Finish
    Rough
  • Supported Or Unsupported
    Supported
  • Lined
    Terry Cloth
  • Grip Pattern
    Rough
  • Standards Met
    EN 388 4241
  • Liner Material
    Jersey Terry Cloth
  • Manufacturer Upc Number
    616314006401
  • UPC_NO
    616314006401
  • EN388
    4231
  • Cuff Style
    Safety
  • Application
    • Secure Dry Grip and Oil Resistant • Handling and Assembly of Parts and Materials • Equipment Maintenance and Repair • Parts Cleaning • Fastening and Anchoring
  • Additional Details
    Excellent for handling roofing materials, bricks and concrete block.
  • Features & Benefits
    • Provides protection from physical hazards such as cut, puncture, snag and abrasion • Armor™ Series gloves feature a unique combination of low-coating deposit weight and high abrasion resistance and provide the wear of heavier, bulkier nitrile coated gloves without sacrificing flexibility and tactile sensitivity • ActiFresh™ treated to reduce germs and odors • Terry cloth palm coated with rough textured blue nitrile • Provides superior cut and abrasion resistance • Heavy, but flexible • Safety cuff helps protect wrist and allows for fast removal • Made in ISO 9001:2000 / ISO 14001:2000 facilities
  • Size
    L
  • Weight
    12 kg
  • Coating Coverage
    Palm, Fingers & Knuckles
  • Description Keyword
    SeamlessGlove Coated

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought