Motion
56-3151/L
ArmorTuff, Jersey Liner, Bl., Nitrile Palm Coating, KW SIZE L-Natural
MI ITEM #03494909
MFR #56-3151/L
Your Price$4.84/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ArmorTuff, Jersey Liner, Bl., Nitrile Palm Coating, KW SIZE L-Natural
MI ITEM #03494909
MFR #56-3151/L

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$4.84/pr(List $6.70)

Overview

Mfr description
56-3151/L NITRILE DIPPED GLOVES, ARMOR
  • Armor™ Series gloves feature a unique combination of low-coating deposit weight and high abrasion resistance and provide the wear of heavier, bulkier nitrile coated gloves without sacrificing flexibility and tactile sensitivity
  • Provides protection from physical hazards such as cut, puncture, snag and abrasion
  • Blue nitrile coating on cotton jersey liner
  • Comfortable and flexible
  • Provides excellent dexterity and grip
  • Resistant to grease and oils
  • Knit Wrist helps prevent dirt and debris from entering the glove
  • Launderable

Specifications

  • Glove Size
    Large
  • Material
    Nitrile
  • Cuff Type
    Knit Wrist
  • Length
  • Hand Type
    Pair
  • Color
    Natural
  • Product Line
    Armor
  • Lining Material
    Jersey
  • Supported Or Unsupported
    Supported
  • Lined
    Jersey
  • Grip Pattern
    Smooth
  • Liner Material
    Jersey
  • Manufacturer Upc Number
    616314006074
  • UPC_NO
    616314006074
  • EN388
    4121
  • Cuff Style
    Knit Wrist
  • Application
    • Secure Dry Grip and Oil Resistant • Handling and Assembly of Parts and Materials • Equipment Maintenance and Repair • Parts Cleaning • Fastening and Anchoring
  • Additional Details
    Used for general handling, assembly, fabrication, parts handling and maintenance.
  • Features & Benefits
    • Armor™ Series gloves feature a unique combination of low-coating deposit weight and high abrasion resistance and provide the wear of heavier, bulkier nitrile coated gloves without sacrificing flexibility and tactile sensitivity • Provides protection from physical hazards such as cut, puncture, snag and abrasion • Blue nitrile coating on cotton jersey liner • Comfortable and flexible • Provides excellent dexterity and grip • Resistant to grease and oils • Knit Wrist helps prevent dirt and debris from entering the glove • Launderable
  • Size
    L
  • Weight
    8.5 kg
  • Coating Coverage
    Palm, Fingers & Knuckles
  • Coating Material
    Nitrile
  • Description Keyword
    SeamlessGlove Coated
  • Material Thickness
    Standard Weight
  • Material Type
    Standard Weight

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text