Motion
56-3152/L
Nitrile Dipped Glove with Jersey Liner and Smooth Finish on Full Hand - Knit Wrist
Mi Item #03494913
MFR #56-3152/L
Price$5.05/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Nitrile Dipped Glove with Jersey Liner and Smooth Finish on Full Hand - Knit Wrist
Mi Item #03494913
MFR #56-3152/L

Mfr description
56-3152/L NITRILE DIPPED GLOVES, ARMORT
  • Armor™ Series gloves feature a unique combination of low-coating deposit weight and high abrasion resistance and provide the wear of heavier, bulkier nitrile coated gloves without sacrificing flexibility and tactile sensitivity
  • Sanitized® treated to reduce germs and odors
  • Provides protection from physical hazards such as cut, puncture, snag and abrasion
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5.05/pr

Specifications

Dimensions

  • Glove Size
    Large
  • Length  
    40 cm
  • Material Thickness
    Standard Weight
  • Size
    L
  • Weight
    7.9 kg

Details

  • Additional Details
    Used for general handling, assembly, fabrication, parts handling and maintenance.
  • Application
    • Secure Dry Grip and Oil Resistant • Handling and Assembly of Parts and Materials • Equipment Maintenance and Repair • Parts Cleaning • Fastening and Anchoring
  • Coating Coverage
    Full Hand
  • Coating Material
    Nitrile
  • Color
    Natural
  • Cuff Style
    Knit Wrist
  • Cuff Type
    Knit Wrist
  • Description Keyword
    SeamlessGlove Coated
  • EN388
    4211
  • Features & Benefits
    • Armor™ Series gloves feature a unique combination of low-coating deposit weight and high abrasion resistance and provide the wear of heavier, bulkier nitrile coated gloves without sacrificing flexibility and tactile sensitivity • Sanitized® treated to reduce germs and odors • Provides protection from physical hazards such as cut, puncture, snag and abrasion • Blue nitrile coating on cotton jersey liner • Comfortable and flexible • Provides excellent dexterity and grip • Resistant to grease and oils • Knit Wrist helps prevent dirt and debris from entering the glove • Launderable
  • Grip Pattern
    Smooth
  • Hand Type
    Pair
  • Lined
    Jersey
  • Liner Material
    Jersey
  • Lining Material
    Jersey
  • Manufacturer Upc Number
    616314006111
  • Material
    Nitrile
  • Material Type
    Standard Weight
  • Product Line
    Armor
  • Standards Met
    EN 388 4211
  • Supported Or Unsupported
    Supported
  • UPC_NO
    616314006111
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)