Motion
56-3152/S
ArmorTuff Coated Supported Glove - Size S or Size 7, Nitrile, Knit Wrist Cuff, 33 cm Length, Natural
MI ITEM #03494915
MFR #56-3152/S
Price$6.97/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ArmorTuff Coated Supported Glove - Size S or Size 7, Nitrile, Knit Wrist Cuff, 33 cm Length, Natural
MI ITEM #03494915
MFR #56-3152/S

Mfr description
56-3152/S NITRILE DIPPED GLOVES, ARMOR
  • Armor™ Series gloves feature a unique combination of low-coating deposit weight and high abrasion resistance and provide the wear of heavier, bulkier nitrile coated gloves without sacrificing flexibility and tactile sensitivity
  • Sanitized® treated to reduce germs and odors
  • Provides protection from physical hazards such as cut, puncture, snag and abrasion
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6.97/pr

Specifications

Dimensions

  • Glove Size
    S or Size 7
  • Length  
    33 cm
  • Material Thickness
    Standard Weight
  • Size
    S
  • Weight
    7.5 kg

Details

  • Additional Details
    Used for general handling, assembly, fabrication, parts handling and maintenance.
  • Application
    General Handling, Assembly, Fabrication, Parts Handling, Maintenance
  • Coating Coverage
    Full Hand
  • Coating Material
    Nitrile
  • Coating Outer Shell Material
    Nitrile
  • Color
    Natural
  • Cuff Style
    Knit Wrist
  • Cuff Type
    Knit Wrist
  • Description Keyword
    SeamlessGlove Coated
  • EN388
    4211
  • Features & Benefits
    • Armor™ Series gloves feature a unique combination of low-coating deposit weight and high abrasion resistance and provide the wear of heavier, bulkier nitrile coated gloves without sacrificing flexibility and tactile sensitivity • Sanitized® treated to reduce germs and odors • Provides protection from physical hazards such as cut, puncture, snag and abrasion • Blue nitrile coating on cotton jersey liner • Comfortable and flexible • Provides excellent dexterity and grip • Resistant to grease and oils • Knit Wrist helps prevent dirt and debris from entering the glove • Launderable
  • Finger Coverage
    Full Finger
  • Grip Pattern
    Smooth
  • Hand Type
    Pair
  • Lined
    Jersey
  • Liner Color
    Natural
  • Liner Material
    Jersey
  • Lining Material
    Jersey
  • Manufacturer Upc Number
    616314006098
  • Material
    Nitrile
  • Material Type
    Standard Weight
  • Product Line
    Armor
  • Protection Type
    Chemical Resistant
  • Standards Met
    EN 388 4211
  • Supported Or Unsupported
    Supported
  • Surface Finish
    Smooth
  • UPC_NO
    616314006098

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)