Overview
Mfr description
56-3154/XL NITRILE DIPPED GLOVES, ARMO
- Armor™ Series gloves feature a unique combination of low-coating deposit weight and high abrasion resistance and provide the wear of heavier, bulkier nitrile coated gloves without sacrificing flexibility and tactile sensitivity
- Sanitized® treated to reduce germs and odors
- Provides protection from physical hazards such as cut, puncture, snag and abrasion
- Blue nitrile coating on cotton jersey liner
- Comfortable and flexible
- Provides excellent dexterity and grip
- Resistant to grease and oils
- Safety cuff helps protect wrist and allows for fast removal
- Launderable
Specifications
- Glove SizeX-Large
- MaterialNitrile
- Cuff TypeSafety
- Length
- Hand TypePair
- ColorNatural
- Product LineArmor
- Lining MaterialJersey
- Supported Or UnsupportedSupported
- LinedJersey
- Grip PatternSmooth
- Standards MetEN 388 4211
- Liner MaterialJersey
- Manufacturer Upc Number616314006166
- UPC_NO616314006166
- EN3884211
- Cuff StyleSafety
- Application• Secure Dry Grip and Oil Resistant • Handling and Assembly of Parts and Materials • Equipment Maintenance and Repair • Parts Cleaning • Fastening and Anchoring
- Additional DetailsUsed for general handling, assembly, fabrication, parts handling and maintenance.
- Features & Benefits• Armor™ Series gloves feature a unique combination of low-coating deposit weight and high abrasion resistance and provide the wear of heavier, bulkier nitrile coated gloves without sacrificing flexibility and tactile sensitivity • Sanitized® treated to reduce germs and odors • Provides protection from physical hazards such as cut, puncture, snag and abrasion • Blue nitrile coating on cotton jersey liner • Comfortable and flexible • Provides excellent dexterity and grip • Resistant to grease and oils • Safety cuff helps protect wrist and allows for fast removal • Launderable
- SizeXL
- Weight11 kg
- Coating CoverageFull Hand
- Description KeywordSeamlessGlove Coated
- Material ThicknessStandard Weight
- Material TypeStandard Weight
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data