Overview
Mfr description
56-3170/M NITRILE DIPPED GLOVES, ARMOR
- Armor™ Series gloves feature a unique combination of low-coating deposit weight and high abrasion resistance and provide the wear of heavier, bulkier nitrile coated gloves without sacrificing flexibility and tactile sensitivity
- ActiFresh™ treated to reduce germs and odors
- Thinly coated with blue nitrile on cotton interlock liner
- Comfortable and flexible, provides excellent dexterity
- Textured coating provides a great grip
- Launderable
- Effective, affordable protection from physical hazards such as cut, puncture, snags and abrasion
- Resistant to grease and oils
- Made in ISO 9001:2000 / ISO 14001:2000 facilities
Specifications
- Glove SizeMedium
- MaterialNitrile
- Cuff TypeKnit Wrist
- Length
- Hand TypePair
- ColorNatural
- Product LineArmor
- Lining MaterialKnit
- Surface FinishTextured
- Supported Or UnsupportedSupported
- LinedInterlock
- Grip PatternTextured
- Knit Lining MaterialCotton
- Standards MetCE, EN 388 4121
- Liner MaterialInterlock
- Manufacturer Upc Number616314006180
- UPC_NO616314006180
- EN3884121
- Cuff StyleKnit Wrist
- Application• Secure Dry Grip and Oil Resistant • Handling and Assembly of Parts and Materials • Equipment Maintenance and Repair • Parts Cleaning • Fastening and Anchoring
- Latex FreeYes
- Additional DetailsUsed for general handling, assembly, fabrication, parts handling, inspection, maintenance and shipping and receiving.
- Features & Benefits• Armor™ Series gloves feature a unique combination of low-coating deposit weight and high abrasion resistance and provide the wear of heavier, bulkier nitrile coated gloves without sacrificing flexibility and tactile sensitivity • ActiFresh™ treated to reduce germs and odors • Thinly coated with blue nitrile on cotton interlock liner • Comfortable and flexible, provides excellent dexterity • Textured coating provides a great grip • Launderable • Effective, affordable protection from physical hazards such as cut, puncture, snags and abrasion • Resistant to grease and oils • Made in ISO 9001:2000 / ISO 14001:2000 facilities
- SizeM
- Weight10.5 kg
- Coating CoveragePalm, Fingers & Knuckles
- Coating MaterialNitrile
- Description KeywordSeamlessGlove Coated
- Material ThicknessLightweight
- Material TypeLightweight
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data