Motion
56-3170/XL
Nitrile Dipped Glove with Interlock Liner and Textured Finish on Palm, Fingers & Knuckles - Knit Wrist
Mi Item #03494923
MFR #56-3170/XL
Price$5.18/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Nitrile Dipped Glove with Interlock Liner and Textured Finish on Palm, Fingers & Knuckles - Knit Wrist
Mi Item #03494923
MFR #56-3170/XL

Mfr description
56-3170/XL NITRILE DIPPED GLOVES, ARMO
  • Armor™ Series gloves feature a unique combination of low-coating deposit weight and high abrasion resistance and provide the wear of heavier, bulkier nitrile coated gloves without sacrificing flexibility and tactile sensitivity
  • ActiFresh™ treated to reduce germs and odors
  • Thinly coated with blue nitrile on cotton interlock liner
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5.18/pr

Specifications

Dimensions

  • Glove Size
    X-Large
  • Length  
    27 cm
  • Material Thickness
    Lightweight
  • Size
    XL
  • Weight
    12.5 kg

Details

  • Additional Details
    Used for general handling, assembly, fabrication, parts handling, inspection, maintenance and shipping and receiving.
  • Application
    • Secure Dry Grip and Oil Resistant • Handling and Assembly of Parts and Materials • Equipment Maintenance and Repair • Parts Cleaning • Fastening and Anchoring
  • Coating Coverage
    Palm, Fingers & Knuckles
  • Coating Material
    Nitrile
  • Color
    Natural
  • Cuff Style
    Knit Wrist
  • Cuff Type
    Knit Wrist
  • Description Keyword
    SeamlessGlove Coated
  • EN388
    4121
  • Features & Benefits
    • Armor™ Series gloves feature a unique combination of low-coating deposit weight and high abrasion resistance and provide the wear of heavier, bulkier nitrile coated gloves without sacrificing flexibility and tactile sensitivity • ActiFresh™ treated to reduce germs and odors • Thinly coated with blue nitrile on cotton interlock liner • Comfortable and flexible, provides excellent dexterity • Textured coating provides a great grip • Launderable • Effective, affordable protection from physical hazards such as cut, puncture, snags and abrasion • Resistant to grease and oils • Made in ISO 9001:2000 / ISO 14001:2000 facilities
  • Grip Pattern
    Textured
  • Hand Type
    Pair
  • Knit Lining Material
    Cotton
  • Latex Free
    Yes
  • Lined
    Interlock
  • Liner Material
    Interlock
  • Lining Material
    Knit
  • Manufacturer Upc Number
    616314006203
  • Material
    Nitrile
  • Material Type
    Lightweight
  • Product Line
    Armor
  • Standards Met
    EN 388 4121
  • Supported Or Unsupported
    Supported
  • Surface Finish
    Textured
  • UPC_NO
    616314006203
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)