Motion
56-3170/XS
ArmorLite Coated Supported Glove - Size XS or Size 6, Nitrile, Knit Wrist Cuff, 27 cm Length, Natural
Mi Item #03494924
MFR #56-3170/XS
Price$7.46/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ArmorLite Coated Supported Glove - Size XS or Size 6, Nitrile, Knit Wrist Cuff, 27 cm Length, Natural
Mi Item #03494924
MFR #56-3170/XS

Mfr description
56-3170/XS NITRILE DIPPED GLOVES, ARMO
  • Armor™ Series gloves feature a unique combination of low-coating deposit weight and high abrasion resistance and provide the wear of heavier, bulkier nitrile coated gloves without sacrificing flexibility and tactile sensitivity
  • ActiFresh™ treated to reduce germs and odors
  • Thinly coated with blue nitrile on cotton interlock liner
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7.46/pr

Specifications

Dimensions

  • Glove Size
    XS or Size 6
  • Length  
    27 cm
  • Material Thickness
    Lightweight
  • Size
    XS
  • Weight
    8.8 kg

Details

  • Additional Details
    Used for general handling, assembly, fabrication, parts handling, inspection, maintenance and shipping and receiving.
  • Application
    General Handling, Assembly, Fabrication, Parts Handling, Inspection, Maintenance, Shipping And Receiving
  • Coating Coverage
    Palm, Fingers & Knuckles
  • Coating Material
    Nitrile
  • Coating Outer Shell Material
    Nitrile
  • Color
    Natural
  • Cuff Style
    Knit Wrist
  • Cuff Type
    Knit Wrist
  • Description Keyword
    SeamlessGlove Coated
  • EN388
    4121
  • Features & Benefits
    • Armor™ Series gloves feature a unique combination of low-coating deposit weight and high abrasion resistance and provide the wear of heavier, bulkier nitrile coated gloves without sacrificing flexibility and tactile sensitivity • ActiFresh™ treated to reduce germs and odors • Thinly coated with blue nitrile on cotton interlock liner • Comfortable and flexible, provides excellent dexterity • Textured coating provides a great grip • Launderable • Effective, affordable protection from physical hazards such as cut, puncture, snags and abrasion • Resistant to grease and oils • Made in ISO 9001:2000 / ISO 14001:2000 facilities
  • Finger Coverage
    Full Finger
  • Grip Pattern
    Textured
  • Hand Type
    Pair
  • Knit Lining Material
    Cotton
  • Latex Free
    Yes
  • Lined
    Interlock
  • Liner Color
    Natural
  • Liner Material
    Interlock
  • Lining Material
    Knit
  • Manufacturer Upc Number
    616314011054
  • Material
    Nitrile
  • Material Type
    Lightweight
  • Product Line
    Armor
  • Protection Type
    Chemical
  • Standards Met
    EN 388 4121
  • Supported Or Unsupported
    Supported
  • Surface Finish
    Textured
  • UPC_NO
    616314011054
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)